CHICAGO PNEUMATIC 1312100706 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 23.0 Cfm At 175 PSI | CQ8VVL

CHICAGO PNEUMATIC 1312100706 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 23.0 Cfm At 175 PSI

Item: CQ8VVL Model: 1312100706Cross Ref: 36VZ64
In Stock

Get it by Wednesday, Jun 11

€2,404.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Average Pump Life20000 hrs.
Bore Dia.4 3/25"
ConstructionCast Iron
FeaturesVariety Of Power Levels
FinishMatte Black
Flywheel Dia.16 7/8"
Flywheel IncludedYes
Free Air Cfm @ Max. Pressure23 CFM , 23.0 CFM @ 175 psi
Groove Quantity2
Groove SectionA
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Max. Operating Pressure175 psi
Maximum Output Power7 1/2 hp
Number Of Cylinders2
Number Of Grooves2
Number Of Stages2
Oil Capacity41.92 fl. oz.
Outlet Size3/4"
Overall Depth17.91"
Overall Height23.03"
Overall Width17.91"
Pump Speed1000 RPM
RotationCCW
Stroke Length3 1/2"
Sub-brandCp Compressors
Valve MaterialStainless Steel
Valve TypeDisc
Bore Diameter4.12"
Flywheel Diameter16 7/8"
Free Air Flow Rate @ Maximum Pressure23 CFM @ 175 psi
Maximum Operating Pressure175 psi
Outlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 128.25
Ship height (cm)58.5
Ship length (cm)45.49
Ship width (cm)45.49
Country of OriginCN

Product Variants

ProductModelNumber Of StagesMaximum Output PowerMax. Operating PressurePump SpeedOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressurePrice
CHICAGO PNEUMATIC 4116091337 Air Compressor Pump, Splash Lubricated, 1 Stage, 5.5 Hp, 11.1 Cfm At 130 PSI | CQ8VVH 411609133715 1/2 hp130 psi1250 RPM29.12 fl. oz.14 1/4"13"11.1 CFM€480.57
CHICAGO PNEUMATIC 4116090019 Air Compressor Pump, Splash Lubricated, 2 Stage, 14 Hp, 16.6 Cfm At 175 PSI | CQ8VVJ 4116090019214 hp175 psi1400 RPM34.88 fl. oz.23"15"16.6 CFM€3,320.86
CHICAGO PNEUMATIC 1312101035 Air Compressor Pump, Splash Lubricated, 2 Stage, 5 Hp, 15.0 Cfm At 175 PSI | CQ8VVK 131210103525 hp175 psi1400 RPM46.08 fl. oz.14 14/25"13.78"15 CFM€1,756.08
CHICAGO PNEUMATIC 1312202700 Air Compressor Pump, Splash Lubricated, 2 Stage, 10 Hp, 35.0 Cfm At 175 PSI | CQ8VVM 1312202700210 hp175 psi900 RPM48 fl. oz.22.43"28.73"35.0 CFM @ 175 psi€3,262.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 1312100706 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 23.0 Cfm At 175 PSI
€2,404.65 /unit