CHICAGO PNEUMATIC 1312101035 Air Compressor Pump, Splash Lubricated, 2 Stage, 5 Hp, 15.0 Cfm At 175 PSI | CQ8VVK

CHICAGO PNEUMATIC 1312101035 Air Compressor Pump, Splash Lubricated, 2 Stage, 5 Hp, 15.0 Cfm At 175 PSI

Item: CQ8VVK Model: 1312101035Cross Ref: 36VZ63
In Stock

Get it by Tuesday, Jun 10

€1,812.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Average Pump Life20000 hrs.
Bore Dia.3.73"
ConstructionAluminum
FeaturesVariety Of Power Levels
FinishMatte Black
Flywheel Dia.13 3/4"
Flywheel IncludedYes
Free Air Cfm @ Max. Pressure15 CFM
Groove Quantity1
Groove SectionA
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Max. Operating Pressure175 psi
Maximum Output Power5 hp
Number Of Cylinders2
Number Of Grooves1
Number Of Stages2
Oil Capacity46.08 fl. oz.
Outlet Size1/2"
Overall Depth12 2/5"
Overall Height14 14/25"
Overall Width13.78"
Pump Speed1400 RPM
RotationCCW
Stroke Length2"
Sub-brandCp Compressors
Valve MaterialStainless Steel
Valve TypeReed
Bore Diameter3.73"
Flywheel Diameter13 3/4"
Free Air Flow Rate @ Maximum Pressure15 CFM @ 175 psi
Maximum Operating Pressure175 psi
Outlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 18.045
Ship height (cm)36.98
Ship length (cm)31.5
Ship width (cm)35
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMaximum Output PowerMax. Operating PressurePump SpeedOil CapacityOverall HeightOverall WidthFree Air Cfm @ Max. PressurePrice
CHICAGO PNEUMATIC 4116091337 Air Compressor Pump, Splash Lubricated, 1 Stage, 5.5 Hp, 11.1 Cfm At 130 PSI | CQ8VVH 411609133715 1/2 hp130 psi1250 RPM29.12 fl. oz.14 1/4"13"11.1 CFM€480.57
CHICAGO PNEUMATIC 4116090019 Air Compressor Pump, Splash Lubricated, 2 Stage, 14 Hp, 16.6 Cfm At 175 PSI | CQ8VVJ 4116090019214 hp175 psi1400 RPM34.88 fl. oz.23"15"16.6 CFM€3,320.86
CHICAGO PNEUMATIC 1312100706 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 23.0 Cfm At 175 PSI | CQ8VVL 131210070627 1/2 hp175 psi1000 RPM41.92 fl. oz.23.03"17.91"23.0 CFM @ 175 psi€1,770.91
CHICAGO PNEUMATIC 1312202700 Air Compressor Pump, Splash Lubricated, 2 Stage, 10 Hp, 35.0 Cfm At 175 PSI | CQ8VVM 1312202700210 hp175 psi900 RPM48 fl. oz.22.43"28.73"35.0 CFM @ 175 psi€3,262.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC 1312101035 Air Compressor Pump, Splash Lubricated, 2 Stage, 5 Hp, 15.0 Cfm At 175 PSI
€1,812.07 /unit