Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 69870 Jobber Drill Bit Set List # 2550 29 Pc | AF2PAT 6WUD4

CHICAGO-LATROBE 69870 Jobber Drill Bit Set List # 2550 29 Pc

Item: AF2PAT Model: 69870Cross Ref: 6WUD4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€743.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillYes
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishTin Coat
Flute TypeSpiral
GradeHeavy Duty
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
List Number2550
MaterialCobalt Steel
No. Of Pieces29
Number Of Drill Bits29
Number Of Pieces29
Point Angle135°
Primary Material ApplicationAll Materials
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Finish - MachiningTiN
Material - MachiningCobalt
Material Grade - MachiningHeavy Duty
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 1.5165
Ship height (cm)10.7
Ship length (cm)22.5
Ship width (cm)10.92
HS code8207504030
Country of OriginUS

Product Variants

ProductModelFinishMaterialPoint AngleCutting DirectionPoint TypeNumber Of PiecesDimension TypePrice
CHICAGO-LATROBE 57850 Jobber Drill Set Cobalt 29 Pc | AB3LER 1U196 57850Amber OxideCobalt Steel135°Right HandSplit Point29Fractional Inch€407.12
CHICAGO-LATROBE 47796 Jobber Drill Bit Set List # 550asp 29 Pc | AF2NYZ 6WTZ6 47796Amber OxideCobalt Steel135°Right Hand-29Fractional Inch€381.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 69870 Jobber Drill Bit Set List # 2550 29 Pc
€743.22 /unit