Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHICAGO-LATROBE 57850 Jobber Drill Set Cobalt 29 Pc | AB3LER 1U196

CHICAGO-LATROBE 57850 Jobber Drill Set Cobalt 29 Pc

Item: AB3LER Model: 57850Cross Ref: 1U196
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€451.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit Set
Aircraft DrillYes
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Dimension TypeFractional Inch
Drill Bit Case TypeMetal Drill Index
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit Set
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
FinishAmber Oxide
Flute TypeSpiral
GradeHeavy Duty
IncludesMetal Drill Index
Largest Drill Bit Size1/2"
Left/right HandRight
List Number550
MaterialCobalt Steel
No. Of Pieces29
Number Of Drill Bits29
Number Of Pieces29
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAll Materials
Products By IndustryElectrical
Smallest Drill Bit Size1/16"
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)10.7
Ship length (cm)22.5
Ship width (cm)4.83
HS code8207502055
Country of OriginUS

Product Variants

ProductModelFinishMaterialPoint AngleCutting DirectionPoint TypeNumber Of PiecesDimension TypePrice
CHICAGO-LATROBE 47796 Jobber Drill Bit Set List # 550asp 29 Pc | AF2NYZ 6WTZ6 47796Amber OxideCobalt Steel135°Right Hand-29Fractional Inch€381.21
CHICAGO-LATROBE 69870 Jobber Drill Bit Set List # 2550 29 Pc | AF2PAT 6WUD4 69870Tin CoatCobalt Steel135°Right Hand-29Fractional Inch€752.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 57850 Jobber Drill Set Cobalt 29 Pc
€451.88 /unit