Flat Shipping

Flat Shipping at €24.99 + VAT

DUPONT TY125SWH6X0025NF Collared Disposable Coverall, Serged Seam, White, Dupont, 6XL, Elastic Cuff | CP3VNC

DUPONT TY125SWH6X0025NF Collared Disposable Coverall, Serged Seam, White, 6XL, Elastic Cuff

Item: CP3VNC Model: TY125SWH6X0025NFCross Ref: 29EY48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€512.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Coverall
Ankle StyleElastic
Closure FeaturesStorm Flap
Closure TypeZipper
ColorWhite
Coverall MaterialTyvek
Cuff StyleElastic
Flame Resistance & Retardance Ratings16 CFR 1610
High VisibilityNo
MaterialTyvek
Seam StyleSerged
Size6Xl
Ankle TypeElastic
Collar StylePlain
Hazard TypeNon-Hazardous Dry Particulates, Non-Hazardous Liquids, Hazardous Dry Particulates, Non-Hazardous Aerosols
Pathogen And Chemical RatingsMeets ASTM F739
SeriesTyvek 400
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeCoverall StyleLiquid Dispersal TypeCuff StyleAnkle StyleCoverall MaterialHigh VisibilityPkg. Qty.Price
DUPONT NG120SWHMD002500 Collared Disposable Coverall, M Size, Pack Of 25 | CH6QPV 6LY45 NG120SWHMD002500WhiteM--OpenOpen--25€234.77
DUPONT PB120SBU4X002500 Collared Disposable Coverall, 4Xl Size, Pack Of 25 | CH6RBM 40L004 PB120SBU4X002500Blue4XL--OpenOpen--25€132.96
DUPONT TY125SWHLG0006G1 Collared Disposable Coverall, L Size, Pack Of 6 | CH6RVC 5HH49 TY125SWHLG0006G1WhiteL--ElasticElastic--6€75.03
DUPONT TY125SHV6X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJE TY125SHV6X0025XCOrange6XlCollaredSplashElasticElasticTyvekYes25€1,121.52
DUPONT TY125SHV4X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJF TY125SHV4X0025XCHigh Visibility Orange4XLCollared-ElasticElasticTyvekYes25€961.44
DUPONT TY125SHV2X0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJG TY125SHV2X0025XCOrange2XLCollaredSplashElasticElasticTyvekYes25€853.45
DUPONT TY125SHVXL0025XC Collared Disposable Coverall, Light Duty, Serged Seam, High-Visibility Orange | CP3VJH TY125SHVXL0025XCOrangeXLCollaredSplashElasticElasticTyvekYes25€751.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TY125SWH6X0025NF Collared Disposable Coverall, Serged Seam, White, 6XL, Elastic Cuff
€512.54 /unit