Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 47371 Jobber Drill Bit, 15.75 mm Drill Bit Size, 120 mm Flute Length, 178 mm Overall Length | CQ8TWN

CHICAGO-LATROBE 47371 Jobber Drill Bit, 15.75 mm Drill Bit Size, 120 mm Flute Length, 178 mm Overall Length

Item: CQ8TWN Model: 47371Cross Ref: 434J58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.6201
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeMetric
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length120 mm
Flute TypeSpiral
GradeHeavy Duty
Helix Angle+21° to +34°
Left/right HandRight
List Number150
MaterialHigh Speed Steel
Max. Drilling Depth3 17/32" , 3.531"
Number Of Coolant Holes0
Number Of Flutes2
Overall Length178 mm
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Length58 mm
Shank TypeStraight
Sheeter DrillNo
Size15.75 mm
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size15.75 mm
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Maximum Drilling Depth3 17/32"
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)18.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthOverall LengthDepth X Dia. RatioPrice
CHICAGO-LATROBE 41020TANG Drill Bit, 5/16 Inch Drill Bit Size, 3-3/16 Inch Flute Length, 4-1/2 Inch Overall Length | CQ8TTN 41020TANG0.3125BrightNon Coolant ThroughParabolic3.188"2 3/8"4 1/2"4xd€28.81
CHICAGO-LATROBE 47358 Jobber Drill Bit, 11.80 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CQ8TWJ 473580.4646Black OxideNon Coolant ThroughSpiral94 mm2.766"142 mm4xd€18.17
CHICAGO-LATROBE 45364 Jobber Drill Bit, 13.80 mm Drill Bit Size, 108 mm Flute Length, 160 mm Overall Length | CQ8TWK 453640.5433BrightNon Coolant ThroughSpiral108 mm3.188"160 mm4xd€38.25
CHICAGO-LATROBE 47365 Jobber Drill Bit, 14.25 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWL 473650.561Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.73
CHICAGO-LATROBE 47367 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CQ8TWM 473670.5807Black OxideNon Coolant ThroughSpiral114 mm3.359"169 mm4xd€40.37
CHICAGO-LATROBE 47373 Jobber Drill Bit, 16.25 mm Drill Bit Size, 125 mm Flute Length, 184 mm Overall Length | CQ8TWP 473730.6398Black OxideNon Coolant ThroughSpiral125 mm3.688"184 mm4xd€56.46
CHICAGO-LATROBE 47376 Jobber Drill Bit, 16.75 mm Drill Bit Size, 125 mm Flute Length, 184 mm Overall Length | CQ8TWQ 473760.6594Black OxideNon Coolant ThroughSpiral125 mm3.688"184 mm4xd€61.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 47371 Jobber Drill Bit, 15.75 mm Drill Bit Size, 120 mm Flute Length, 178 mm Overall Length
€49.62 /unit