Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 57220 Jobber Bit 5/16 Inch High Speed Steel | AB2VQP 1P472

CHICAGO-LATROBE 57220 Jobber Bit 5/16 Inch High Speed Steel

Item: AB2VQP Model: 57220Cross Ref: 1P472
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillYes
ApplicationFor Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.312"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBlack Oxide
Flute Length3.187"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150K
MaterialHigh Speed Steel
No. Of Pieces1
Overall Length4 1/2"
Point Angle118°
Point TypeSplit Point
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Shank Dia.0.312"
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Bit Size5/16"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0939"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 3/8"
Measurement SystemFractional Inch
Number Of Coolant Holes0
Number Of Flutes2
Series150K Series
Shank Length1 5/16"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE A

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.81
Ship length (cm)12.5
Ship width (cm)8.64
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthGradeMaterialFinishPrice
CHICAGO-LATROBE 45604 Jobber Bit 1/16 Inch High Speed Steel | AA9VFG 1G485 456040.062"7/8"0.062"1 7/8"21/32"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45605 Jobber Bit 5/64 Inch High Speed Steel | AA9VFH 1G487 456050.078"1"0.078"2"3/4"High PerformanceHigh Speed SteelBlack Oxide€2.38
CHICAGO-LATROBE 45606 Jobber Bit 3/32 Inch High Speed Steel | AA9VFK 1G489 456060.093"1 1/4"0.094"2 1/4"15/16"High PerformanceHigh Speed SteelBlack Oxide€2.46
CHICAGO-LATROBE 45607 Jobber Bit 7/64 Inch High Speed Steel | AA9VFL 1G491 456070.109"1 1/2"0.109"2 5/8"1 1/8"High PerformanceHigh Speed SteelBlack Oxide€2.51
CHICAGO-LATROBE 45608 Jobber Bit 1/8 Inch High Speed Steel | AA9VFN 1G493 456081/8"1 5/8"1/8"2 3/4"1 7/32"High PerformanceHigh Speed SteelBlack Oxide€2.62
CHICAGO-LATROBE 45609 Jobber Bit 9/64 Inch High Speed Steel | AA9VFP 1G495 456090.14"1 3/4"0.141"2 7/8"-High PerformanceHigh Speed SteelBlack Oxide€2.80
CHICAGO-LATROBE 45610 Jobber Bit 5/32 Inch High Speed Steel | AA9VFQ 1G497 456100.156"2"0.156"3 1/8"-High PerformanceHigh Speed SteelBlack Oxide€2.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 57220 Jobber Bit 5/16 Inch High Speed Steel
€7.49 /unit