Flat Shipping

Flat Shipping at €24.99 + VAT

MOVINCOOL 481170-0250 Cold Air Flange 6 Inch Diameter | AE3MBB 5E357

MOVINCOOL 481170-0250 Cold Air Flange 6 Inch Diameter

Item: AE3MBB Model: 481170-0250Cross Ref: 5E357
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCold Air Flange
Duct Dia.6"
Accessory TypeCold Air Flange
For Use WithClassic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36
Requires1LYY8 When used with 5E359

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)12.7
Ship length (cm)19.56
Ship width (cm)19.56
HS code8415908085
Country of OriginJP

Product Variants

ProductModelDuct Dia.Price
MOVINCOOL 481170-0180 Cold Air Flange 5 Inch Diameter | AE3MBA 5E356 481170-01805"€73.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOVINCOOL 481170-0250 Cold Air Flange 6 Inch Diameter
€81.01 /unit