FOL-DA-TANK SSTFD-5000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 5000 Gallon

Item: CF3EJA Model: SSTFD-5000
In Stock

Get it by Tuesday, Jun 10

€7,896.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
Folded Dimension38" x 26"
MaterialVinyl
Material Thickness30 oz.
Material TypeVinyl
Open Dimension32" x 204" x 228"

Shipping Info:

Ship weight (kg) 58.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SSTFD-5000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 5000 Gallon
€7,896.60 /unit