Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 45241  | CX7ERV

CHICAGO-LATROBE 45241 Jobber Length Drill Bit, 1.90 mm Size, 22 mm Flute Length, High Speed Steel

Item: CX7ERV Model: 45241Cross Ref: 434F25
Limited Availability
€2.97 /unit
This product can only be shipped in multiples of 12
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Drilling Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150D
MaterialHigh Speed Steel
Max. Drilling Depth41/64"
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)4.6
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 45241 Jobber Length Drill Bit, 1.90 mm Size, 22 mm Flute Length, High Speed Steel
€2.97 /unit