Flat Shipping

Flat Shipping at €24.99 + VAT

PARAGON 8041-20 Defrost Control 208/240V | AA4QKT 12Z388

PARAGON 8041-20 Defrost Control 208/240V

Item: AA4QKT Model: 8041-20Cross Ref: 12Z388
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Initiated and Time Terminated Defrost Control
Amps40A
Enclosure MaterialMetal
Termination TypeTime
Voltage208/240V
Applicable Ac Voltage Ranges208/240V AC
Current Rating40A
Horsepower @ 240v - Maximum2 hp
Housing Material TypeMetallic
StandardsUL LISTED
TerminationTime
Timer Switch TypeMechanical

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)12.45
Ship length (cm)23.37
Ship width (cm)12.7
HS code9106908500
Country of OriginMX

Product Details:

    • Defrost Initiation (Time)
    • Defrost Time (Minutes) (4 to 110)

Product Variants

ProductModelEnclosure MaterialContact TypeDefrost TimeAmpsContact FormDefrost InitiationTimeDay SkipperPrice
PARAGON 8041-00 Defrost Control 120V 6 Cycles | AA4QKP 12Z385 8041-00Metal--40A----€151.76
PARAGON 8047-00 Defrost Control 120V | AA4QKQ 12Z386 8047-00Metal--40A----€164.65
PARAGON 8143-00 Defrost Control 120V 40 Amp | AA4QKR 12Z387 8143-00Metal--40A----€153.31
PARAGON 8141-20 Defrost Control 208/240V 6 Cycles | AA4QKU 12Z389 8141-20Metal--40A----€172.43
PARAGON 8143-20 Defrost Control 208/240V 40 Amp | AA4QKV 12Z390 8143-20Metal--40A----€164.68
PARAGON 8145-20B Defrost Control 208/240V | AB8RHT 26X383 8145-20BHeavy SteelSPDT-40A----€174.33
PARAGON 8045-00 Defrost Timer 120V SPDT Switch | AE7DJQ 5X454 8045-00Heavy SteelSPDT-40A--4 min. to 110 min.-€161.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARAGON 8041-20 Defrost Control 208/240V
€196.18 /unit