Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44964  | CX7ELX

CHICAGO-LATROBE 44964 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length

Item: CX7ELX Model: 44964Cross Ref: 6ZKC7
Limited Availability
€46.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt
Max. Drilling Depth2 5/8"
No. Of Pieces1
Primary Material ApplicationHi-Temp Alloy, Stainless Steel, Steel
Primary Material Application Iso CodeM, P, S
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Decimal Equivalent0.358
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit SizeT
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.0000"
Finish - MachiningTiAlN
Flute Length3 1/2"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 5/8"
Measurement SystemLetter
Number Of Flutes2
Overall Length4 7/8"
Series55TA Series
Shank Diameter11/32"
Shank Length1 3/8"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)3.81
Ship length (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44964 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length
€46.76 /unit