Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44487 Jobber Bit #17 High Speed Steel | AF2ZEV 6ZJC3

CHICAGO-LATROBE 44487 Jobber Bit #17 High Speed Steel

Item: AF2ZEV Model: 44487Cross Ref: 6ZJC3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Aircraft DrillNo
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionLeft Hand
Decimal Equivalent0.173"
Dimension TypeWire Size
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FinishBright
Flute Length2.187"
Flute TypeSpiral
Helix Angle+21° to +34°
List Number150L
MaterialHigh Speed Steel
Max. Drilling Depth1 5/8"
No. Of Pieces1
Overall Length3 3/8"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.0.173"
Sheeter DrillNo
Size#17
Spiral DirectionLeft Hand
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#17
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.052"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Maximum Drilling Depth11/16"
Measurement SystemWire
Number Of Flutes2
Series150L Series
Shank Length1 3/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)9.05
Ship width (cm)0.25
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthMax. Drilling DepthMaterialFinishCoolant FedPrice
CHICAGO-LATROBE 44402 Jobber Bit 1/32in High Speed Steel | AD7CCT 4DG88 444020.031"1/2"0.031"1 3/8"3/8"High Speed SteelBrightNon-Coolant Through€11.82
CHICAGO-LATROBE 44403 Jobber Bit 3/64in High Speed Steel | AD7CCU 4DG89 444030.046"3/4"0.047"1 3/4"9/16"High Speed SteelBrightNon-Coolant Through€7.39
CHICAGO-LATROBE 44404 Jobber Bit 1/16 Inch High Speed Steel | AD7CCV 4DG90 444040.062"7/8"0.062"1 7/8"21/32"High Speed SteelBrightNon-Coolant Through€6.45
CHICAGO-LATROBE 44405 Jobber Bit 5/64in High Speed Steel | AD7CCW 4DG91 444050.078"1"0.078"2"3/4"High Speed SteelBrightNon-Coolant Through€6.27
CHICAGO-LATROBE 44406 Jobber Bit 3/32in High Speed Steel | AD7CCX 4DG92 444060.093"1 1/4"0.094"2 1/4"15/16"High Speed SteelBrightNon-Coolant Through€6.60
CHICAGO-LATROBE 44407 Jobber Bit 7/64in High Speed Steel | AD7CCY 4DG93 444070.109"1 1/2"0.109"2 5/8"-High Speed SteelBrightNon-Coolant Through€7.11
CHICAGO-LATROBE 44408 Jobber Bit 1/8 Inch High Speed Steel | AD7CCZ 4DG94 444081/8"1 5/8"1/8"2 3/4"-High Speed SteelBrightNon-Coolant Through€7.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44487 Jobber Bit #17 High Speed Steel
€13.02 /unit