Flat Shipping

Flat Shipping at €24.99 + VAT

MIRACLE LED 601837 TShank Jig Saw Blade, 4 PK | CT3QFR

MIRACLE LED 601837 TShank Jig Saw Blade, 4 PK

Item: CT3QFR Model: 601837Cross Ref: 61KV54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJig Saw Blade
Bulb Base TypeMedium
Length3 ft.
Number Of Light Heads2
Voltage110-220V
Number Of Lightheads2
Rated Life20000 hrs.
StandardsCSA C22.2, ETL LISTED, UL 153

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVoltageBulb Base TypeNumber Of Light HeadsPkg. Qty.Price
MIRACLE LED 601836 2.75 Torx Pwr Bit T20, 1/4 Inch Hex Drve, 10 PK | CT3QFT 601836110-220VMedium21€25.29
MIRACLE LED 601839 3 Socket String Light Fixture | CT3QFU 601839110-220VMedium34€108.03
MIRACLE LED 601838 3 Socket String Light Fixture | CT3QFV 601838110-220VMedium31€26.97
MIRACLE LED 602198 LED Ready Corded Ligh, Single Socket, PK 4, 1 Lightheads, Medium Screw, 6 ft Length | CT3QJD 602198120-220V ACMedium Screw14€82.94
MIRACLE LED 602202 LED Ready Corded Lighti, Four Socket, PK 4, 4 Lightheads, Medium Screw, 6 ft Length | CT3QJE 602202120-220V ACMedium Screw44€112.28
MIRACLE LED 602200 LED Ready Corded Lighting Sy, Four Socket, 4 Lightheads, Medium Screw, 6 ft Length | CT3QJF 602200120-220V ACMedium Screw41€34.25
MIRACLE LED 602196 LED Ready Corded Lighting, Single Socket, 1 Lightheads, Medium Screw, 6 ft Length | CT3QJG 602196120-220V ACMedium Screw11€21.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIRACLE LED 601837 TShank Jig Saw Blade, 4 PK
€107.22 /pack