GLOBE SCIENTIFIC 1304G Microscope Slide, Glass, 25 mm, 75 mm, 1.1 mm Thick, 144 PK | CP6MQP

GLOBE SCIENTIFIC 1304G Microscope Slide, Glass, 25 x 75 mm, 90 Deg. Ground Edges, Green Frosted, 1440 PK

Item: CP6MQP Model: 1304GCross Ref: 46AW48
In Stock

Get it by Friday, Jun 13

€161.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicroscope Slide
ColorGreen
MaterialGlass
Number Of Compartments0
Refractive Index1.52
Size25 mm x 75 mm
Thickness1.1 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSizeThicknessMaterialNumber Of CompartmentsRefractive IndexPkg. Qty.Price
GLOBE SCIENTIFIC 1401-20 Microscope Cover Glass, Glass, 18 mm18 mm, 10 PK | CP6MMY 1401-20Clear18 mm x 18 mm-Glass--10€35.75
GLOBE SCIENTIFIC 1401-10 Microscope Cover Glass, Glass, 18 mm18 mm, 10 PK | CP6MMZ 1401-10Clear18 mm x 18 mm-Glass--10€30.89
GLOBE SCIENTIFIC 1402-20 Microscope Cover Glass, Glass, 20 mm20 mm, 10 PK | CP6MNA 1402-20Clear20 mm x 20 mm-Glass--10€35.75
GLOBE SCIENTIFIC 1402-10 Microscope Cover Glass, Glass, 20 mm20 mm, 10 PK | CP6MNB 1402-10Clear20 mm x 20 mm-Glass--10€34.06
GLOBE SCIENTIFIC 1404-10 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MNC 1404-10Clear22 mm x 22 mm-Glass--10€34.06
GLOBE SCIENTIFIC 1404-15 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MND 1404-15Clear22 mm x 22 mm-Glass--10€35.02
GLOBE SCIENTIFIC 1404-20 Microscope Cover Glass, Glass, 22 mm22 mm, 10 PK | CP6MNE 1404-20Clear22 mm x 22 mm-Glass--10€35.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GLOBE SCIENTIFIC 1304G Microscope Slide, Glass, 25 x 75 mm, 90 Deg. Ground Edges, Green Frosted, 1440 PK
€161.68 /pack