Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 269883 Pipe Plug Mechanical 1.25 In | AC2AAY 2HCF5

CHERNE 269883 Plug, 1.25 Inch Size, 2.06 Inch Length, 112 psi/ 258 ft.

Item: AC2AAY Model: 269883Cross Ref: 2HCF5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter1.43"
For Minimum Pipe Inside Diameter1 6/25"
Head TypeWing Nut
Height2.06"
MaterialRubber
Max. Dia.1.43"
Min. Dia.1 6/25"
Nominal Size1 1/4"
Padlock Shackle DiameterNot Applicable
Plug Length2.06"
Plug Seal LocationInside Pipe
Plug TypeMechanical
Range1.24" to 1.43"
Seal MaterialNatural Rubber
For Pipe Size1 1/4"
Handle MaterialGalvanized Steel
Included Water Fill Port/hoseNot Included
Maximum Back Pressure112 psi
Maximum Back Pressure (air)112 psi
Maximum Back Pressure (water)258 ft. of Head
Overall Height2.06"
Plate MaterialGalvanized Steel
Plug Seal MaterialNatural Rubber
SeriesKwik 'n Sure
SeriesKwik ‘n Sure
Test Plug Weight3 oz.

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)3.3
Ship length (cm)6.1
Ship width (cm)4.83
HS code4016991500
Country of OriginTW

Product Variants

ProductModelHead TypeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeMaterialRangeHeightPrice
CHERNE 269875 Pipe Plug Mechanical 1 In | AC2AAU 2HCF1 269875Wing Nut0.86"1.02"1"1"Rubber0.86" to 1.02"2.18"€7.71
CHERNE 269891 Pipe Plug Mechanical 1.5 In | AC2AAV 2HCF2 269891Hex Nut1.43"1.53"-1 1/2"Rubber1.43" to 1.53"1.87"€9.75
CHERNE 269867 Pipe Plug Mechanical 0.75 In | AC2AAW 2HCF3 269867Wing Nut18/25"0.87"3/4"3/4"Rubber0.72" to 0.87"2.06"€7.02
CHERNE 269840 Pipe Plug Mechanical 0.5 In | AC2AAX 2HCF4 269840Wing Nut1/2"14/25"-1/2"Rubber0.5" to 0.56"1.87"€6.02
CHERNE 269905 Pipe Plug Mechanical 2 In | AC2AAZ 2HCF6 269905Hex Nut1.73"2.06"2"2"Rubber1.73" to 2.06"2.63"€16.07
CHERNE 269913 Pipe Plug Mechanical 2.5 In | AC2ABA 2HCF7 269913Hex Nut2.3"2.78"-2 1/2"Rubber2.3" to 2.78"2 3/4"€19.55
CHERNE 269921 Pipe Plug Mechanical 3 Inch Natural Rubber | AD2EVP 3NVU8 269921Hex Nut2.73"3 1/5"3"3"Natural Rubber, Polypropylene2.73" to 3.2"3 3/25"€25.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 269883 Plug, 1.25 Inch Size, 2.06 Inch Length, 112 psi/ 258 ft.
€13.19 /unit