Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 20055 Keyed Padlock, Keyed Alike, Brass, Long Body Body Size, Hardened Steel, Std, Brown | CN7ZLX

ABUS 20055 Keyed Padlock, Keyed Alike, Brass, Long Body Size, Hardened Steel, Std, Brown

Item: CN7ZLX Model: 20055Cross Ref: 459T50
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorBrown
Body Dia.2"
Body FinishPowder Coated
Body Height3"
Body MaterialBrass , Steel
Body Material CoatingPowder Coated
Body ShapeRectangular
Body Thickness3/4"
Body Width2"
Control Key Registration RequiredYes
Display Sell UomEA
For Use WithLockout/Tagout, Security
HeaderNo Header
High SecurityNo
Includes(2) Keys
Interchangeable CoreNo
Key TypeKeyed Alike
Keyway TypeAbus
Non Removable KeyNo
Non-removable KeyNo
Number Of Bumpers0
Number Of Keys1
Number Of Tumbler Pins6
Opening TypeKey
Opens With Key No.VARIES
Opens With Key NumberVaries
Padlock Body ShapeRectangular
RekeyableNo
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle Material FinishPlastic Encased
Shackle TypeOpen
Shackle Width3/4"
Sub-brand74Mlb/40 Ka Brown Rh-6
Tubular KeyNo
Weather ProofYes
Weather ResistantYes
Width Across Shackle3/4"
Body Material FinishPowder Coated
Number Of Keys Included1
Padlock Body MaterialBrass
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"

Shipping Info:

Ship weight (kg) 0.2048
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Key TypeVertical Shackle ClearancePkg. Qty.Price
ABUS 74LB/40 KD YELLOW Lockout Padlock Yellow Key Different | AG6DBW 35MD45 74LB/40 KD YELLOWPlasticSteelYellow1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD GREEN Lockout Padlock Green Key Different | AG6DBX 35MD46 74LB/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD PURPLE Lockout Padlock Purple Key Different | AG6DBY 35MD47 74LB/40 KD PURPLEAluminumSteelPurple1/4"Keyed Different-1€19.49
ABUS 74LB/40 KD ORANGE Lockout Padlock Orange Key Different | AG6DBZ 35MD48 74LB/40 KD ORANGEAluminumSteelOrange1/4"Keyed Different-1€19.49
ABUS 74/40 KD RED Lockout Padlock Aluminium Red 1/4 In. | AG6DCM 35MD20 74/40 KD REDAluminumSteelRed1/4"Keyed Different-1€18.51
ABUS 74/40 KD BLUE Lockout Padlock Aluminium Blue 1/4 In. | AG6DCN 35MD21 74/40 KD BLUEAluminumSteelBlue1/4"Keyed Different-1€18.51
ABUS 74/40 KD GREEN Lockout Padlock Aluminium Green 1/4 In. | AG6DCP 35MD22 74/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€18.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 20055 Keyed Padlock, Keyed Alike, Brass, Long Body Size, Hardened Steel, Std, Brown
€36.41 /unit