Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 269913 Pipe Plug Mechanical 2.5 In | AC2ABA 2HCF7

CHERNE 269913 Plug, 2.5 Inch Size, 2.75 Inch Length, 72 psi/ 166 ft.

Item: AC2ABA Model: 269913Cross Ref: 2HCF7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter2.78"
For Minimum Pipe Inside Diameter2.3"
Handle MaterialNot Applicable
Head TypeHex Nut
Height2 3/4"
MaterialRubber
Max. Dia.2.78"
Min. Dia.2.3"
Nominal Size2 1/2"
Padlock Shackle DiameterNot Applicable
Plug Length2 3/4"
Plug Seal LocationInside Pipe
Plug TypeMechanical
Range2.3" to 2.78"
Seal MaterialNatural Rubber
For Pipe Size2 1/2"
Included Water Fill Port/hoseNot Included
Maximum Back Pressure72 psi
Maximum Back Pressure (air)72 psi
Maximum Back Pressure (water)166 ft. of Head
Overall Height2 3/4"
Plate MaterialGalvanized Steel
Plug Seal MaterialNatural Rubber
SeriesKwik 'n Sure
SeriesKwik ‘n Sure
Test Plug Weight12 oz.

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.84
Ship length (cm)7.11
Ship width (cm)5.84
HS code4016991500
Country of OriginTW

Product Variants

ProductModelHead TypeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeMaterialRangeHeightPrice
CHERNE 269875 Pipe Plug Mechanical 1 In | AC2AAU 2HCF1 269875Wing Nut0.86"1.02"1"1"Rubber0.86" to 1.02"2.18"€7.71
CHERNE 269891 Pipe Plug Mechanical 1.5 In | AC2AAV 2HCF2 269891Hex Nut1.43"1.53"-1 1/2"Rubber1.43" to 1.53"1.87"€9.75
CHERNE 269867 Pipe Plug Mechanical 0.75 In | AC2AAW 2HCF3 269867Wing Nut18/25"0.87"3/4"3/4"Rubber0.72" to 0.87"2.06"€7.02
CHERNE 269840 Pipe Plug Mechanical 0.5 In | AC2AAX 2HCF4 269840Wing Nut1/2"14/25"-1/2"Rubber0.5" to 0.56"1.87"€6.02
CHERNE 269883 Pipe Plug Mechanical 1.25 In | AC2AAY 2HCF5 269883Wing Nut1 6/25"1.43"-1 1/4"Rubber1.24" to 1.43"2.06"€10.88
CHERNE 269905 Pipe Plug Mechanical 2 In | AC2AAZ 2HCF6 269905Hex Nut1.73"2.06"2"2"Rubber1.73" to 2.06"2.63"€16.07
CHERNE 269921 Pipe Plug Mechanical 3 Inch Natural Rubber | AD2EVP 3NVU8 269921Hex Nut2.73"3 1/5"3"3"Natural Rubber, Polypropylene2.73" to 3.2"3 3/25"€25.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 269913 Plug, 2.5 Inch Size, 2.75 Inch Length, 72 psi/ 166 ft.
€35.70 /unit