Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHERNE 269867 Pipe Plug Mechanical 0.75 In | AC2AAW 2HCF3

CHERNE 269867 Plug, 0.75 Inch Size, 2.06 Inch Length, 180 psi/ 415 ft.

Item: AC2AAW Model: 269867Cross Ref: 2HCF3
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Bypass Connection SizeNot Applicable
Bypass Connection TypeNot Applicable
Bypass Thread GenderNot Applicable
For Maximum Pipe Inside Diameter0.87"
For Minimum Pipe Inside Diameter18/25"
For Pipe Size3/4"
Head TypeWing Nut
Height2.06"
MaterialRubber
Max. Dia.0.87"
Min. Dia.18/25"
Nominal Size3/4"
Padlock Shackle DiameterNot Applicable
Plug Length2.06"
Plug Seal LocationInside Pipe
Plug TypeMechanical
Range0.72" to 0.87"
Seal MaterialNatural Rubber
Handle MaterialGalvanized Steel
Included Water Fill Port/hoseNot Included
Maximum Back Pressure180 psi
Overall Height2.06"
Plate MaterialGalvanized Steel
Plug Seal MaterialNatural Rubber
Test Plug Weight1.6 oz.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)14.99
Ship width (cm)7.37
HS code4016991500
Country of OriginTW

Product Variants

ProductModelHead TypeFor Minimum Pipe Inside DiameterFor Maximum Pipe Inside DiameterFor Pipe SizeNominal SizeMaterialRangeHeightPrice
CHERNE 269875 Pipe Plug Mechanical 1 In | AC2AAU 2HCF1 269875Wing Nut0.86"1.02"1"1"Rubber0.86" to 1.02"2.18"€7.71
CHERNE 269891 Pipe Plug Mechanical 1.5 In | AC2AAV 2HCF2 269891Hex Nut1.43"1.53"-1 1/2"Rubber1.43" to 1.53"1.87"€9.75
CHERNE 269840 Pipe Plug Mechanical 0.5 In | AC2AAX 2HCF4 269840Wing Nut1/2"14/25"-1/2"Rubber0.5" to 0.56"1.87"€6.02
CHERNE 269883 Pipe Plug Mechanical 1.25 In | AC2AAY 2HCF5 269883Wing Nut1 6/25"1.43"-1 1/4"Rubber1.24" to 1.43"2.06"€10.88
CHERNE 269905 Pipe Plug Mechanical 2 In | AC2AAZ 2HCF6 269905Hex Nut1.73"2.06"2"2"Rubber1.73" to 2.06"2.63"€16.07
CHERNE 269913 Pipe Plug Mechanical 2.5 In | AC2ABA 2HCF7 269913Hex Nut2.3"2.78"-2 1/2"Rubber2.3" to 2.78"2 3/4"€19.55
CHERNE 269921 Pipe Plug Mechanical 3 Inch Natural Rubber | AD2EVP 3NVU8 269921Hex Nut2.73"3 1/5"3"3"Natural Rubber, Polypropylene2.73" to 3.2"3 3/25"€25.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHERNE 269867 Plug, 0.75 Inch Size, 2.06 Inch Length, 180 psi/ 415 ft.
€8.49 /unit