CENTURY B386 Air Compressor Motor, Rigid Base Mount, Open Dripproof, 5 HP, 3, 450 Nameplate RPM | CQ8LME

CENTURY B386 Air Compressor Motor, Rigid Base Mount, Open Dripproof, 5 HP, 3, 450 Nameplate RPM

Item: CQ8LME Model: B386Cross Ref: 48Y636
In Stock

Get it by Tuesday, Jun 17

€950.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Motor
Ambient Temp.40°C
ApplicationAir Compressor
Bearing TypeBall
Duty CycleContinuous
FeaturesHeavy-Duty Construction Ensures Motor Durability, High Starting Torque On Start-Up, To Achieve A Higher Starting Load Required In Air Compressor Applications
Frame56 Hz , R56HZ
Full Load Amps22A
Length Less Shaft12 1/4"
Motor ApplicationAir Compressor
Motor BearingsBall
Motor Enclosure DesignOpen Dripproof
Motor Frame MaterialRolled Steel
Motor Mounting PositionHorizontal
Motor Mounting TypeRigid Base
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise
Motor Sub ApplicationGeneral Puspose
Motor Thermal ProtectionManual
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Number Of Speeds1
Overall Length14 9/16"
Service Factor1.15
Shaft Dia.7/8"
Shaft Length2 5/16"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Hp5 hp
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.104°F
Motor DesignCapacitor Start/Run
Motor Service Factor1.15
PhaseSingle
Rpm Range3001-3600 RPM
StandardsCSA, UL LISTED
Weight47 lbs.

Shipping Info:

Ship weight (kg) 47
Ship height (cm)25.4
Ship length (cm)48.26
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsVoltageMounting TypeNameplate RpmMotor TypeService FactorFrequencyPrice
CENTURY C771 Condenser Fan Motor, Band Mount, Open, 1-1/2 Hp, 1, 075 Nameplate Rpm, 1 Speed, P56Y Frame | CQ8LNG C771Open Air Over3.3/6.6A200-230/460V ACBand1075 RPMPermanent Split Capacitor1-€705.38
CENTURY DBL6409 Condenser Fan Motor, Resilient Base Mount, Open Air-Over, 1/10/1/15/1/20/1/25/1/30 Hp | CQ8LNH DBL6409Open Air Over1.6/1.9/2.2/2.8/3.5A115V ACResilient Base1050 RPMSingle Phase1-€211.69
CENTURY H697V1 Condenser Fan Motor, Face Mount, Totally Enclosed Air-Over, 1-1/2 Hp, 1, 140 Nameplate Rpm | CQ8LNL H697V1Totally Enclosed Air Over5.4-5.6/2.8A200-230/460V ACFace1140 RPMThree Phase1.15-€848.65
CENTURY FB1056 Outdoor Condenser Fan Motor | CQ8LNM FB1056--------€497.29
CENTURY FB1076 Outdoor Condenser Fan Motor | CQ8LNN FB1076--------€665.96
CENTURY FB1106 Outdoor Condenser Fan Motor | CQ8LNP FB1106--------€796.37
CENTURY C034 Direct Drive Blower Motor, Cushion Base Mount, Totally Enclosed Air-Over, 1/6 Hp, 1 Speed | CQ8LNU C034Totally Enclosed Air Over3A115V ACCushion Base800 RPMPermanent Split Capacitor160 Hz€1,268.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY B386 Air Compressor Motor, Rigid Base Mount, Open Dripproof, 5 HP, 3, 450 Nameplate RPM
€950.24 /unit