CENTURY FB1056 Outdoor Condenser Fan Motor | CQ8LNM

CENTURY FB1056 Outdoor Condenser Fan Motor

Item: CQ8LNM Model: FB1056Cross Ref: 48Z039
In Stock

Get it by Tuesday, Jun 17

€656.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Body Dia.5 5/8"
Capacitor RequiredIncluded
Frame48Y
Full Load Amps4/2A
Hp1/2 hp
Hz60 Hz
Ins. ClassClass B
Length Less Shaft8 1/2"
Max. Ambient Temp.60°C
Motor ApplicationHVAC/R
Motor BearingsBall
Motor DesignPermanent Split Capacitor
Motor Enclosure DesignOpen Air Over
Motor Mounting PositionHorizontal
Motor Mounting TypeCradle Base
Motor Service Factor1
Motor Shaft DesignFlat
Motor Shaft RotationCCW
Motor Sub ApplicationCondenser Fan, Heat Pump
Motor Thermal ProtectionAuto
Nameplate Rpm1075 RPM
No. Of Speeds1
Overall Length13"
PhaseSingle
Shaft Dia.1/2"
Shaft Length4 1/2"
StandardsCSA CERTIFIED, UL LISTED
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 22
Ship height (cm)20.32
Ship length (cm)40.64
Ship width (cm)22.86
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsVoltageMounting TypeNameplate RpmMotor TypeService FactorFrequencyPrice
CENTURY B386 Air Compressor Motor, Rigid Base Mount, Open Dripproof, 5 HP, 3, 450 Nameplate RPM | CQ8LME B386Open Dripproof22A208-230V ACRigid Base3450 RPMCapacitor Start/Run1.15-€855.64
CENTURY C771 Condenser Fan Motor, Band Mount, Open, 1-1/2 Hp, 1, 075 Nameplate Rpm, 1 Speed, P56Y Frame | CQ8LNG C771Open Air Over3.3/6.6A200-230/460V ACBand1075 RPMPermanent Split Capacitor1-€705.38
CENTURY DBL6409 Condenser Fan Motor, Resilient Base Mount, Open Air-Over, 1/10/1/15/1/20/1/25/1/30 Hp | CQ8LNH DBL6409Open Air Over1.6/1.9/2.2/2.8/3.5A115V ACResilient Base1050 RPMSingle Phase1-€211.69
CENTURY H697V1 Condenser Fan Motor, Face Mount, Totally Enclosed Air-Over, 1-1/2 Hp, 1, 140 Nameplate Rpm | CQ8LNL H697V1Totally Enclosed Air Over5.4-5.6/2.8A200-230/460V ACFace1140 RPMThree Phase1.15-€848.65
CENTURY FB1076 Outdoor Condenser Fan Motor | CQ8LNN FB1076--------€665.96
CENTURY FB1106 Outdoor Condenser Fan Motor | CQ8LNP FB1106--------€796.37
CENTURY C034 Direct Drive Blower Motor, Cushion Base Mount, Totally Enclosed Air-Over, 1/6 Hp, 1 Speed | CQ8LNU C034Totally Enclosed Air Over3A115V ACCushion Base800 RPMPermanent Split Capacitor160 Hz€1,268.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY FB1056 Outdoor Condenser Fan Motor
€656.88 /unit