CENTURY H697V1 Condenser Fan Motor, Face Mount, Totally Enclosed Air-Over, 1-1/2 Hp, 1, 140 Nameplate Rpm | CQ8LNL

CENTURY H697V1 Condenser Fan Motor, Face Mount, Totally Enclosed Air-Over, 1-1/2 Hp, 1, 140 Nameplate Rpm

Item: CQ8LNL Model: H697V1Cross Ref: 48Y619
In Stock

Get it by Friday, Jun 13

€1,035.04 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.70°C
ApplicationCondenser Fan
Bearing TypeBall
Body Dia.6 9/16"
DutyContinuous
Efficiency81.5%
FeaturesAutomatic Reset Thermal Protector Prevents Overheating, Permanently Lubricated, Double-Sealed Bearings
Frame56Y
Full Load Amps5.4-5.6/2.8A
Hp1 1/2 hp
Length Less Shaft12 3/8"
Motor ApplicationHVAC/R
Motor BearingsBall
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting PositionAll Angle
Motor Mounting TypeFace
Motor Shaft DesignKeyed
Motor Shaft RotationCounter Clockwise
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm1140 RPM
No. Of Speeds1
Nominal Efficiency81.5%
Number Of Speeds1
Overall Length18 1/4"
Phase3
Service Factor1.15
Shaft Dia.5/8"
Shaft Length5 15/16"
Thermal ProtectionAutomatic
Voltage200-230/460V AC
Duty CycleContinuous
Hz60 Hz
Ins. ClassClass B
Max. Ambient Temp.70°C
Motor Design3-Phase
Motor Service Factor1.15
StandardsCSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 43.2
Ship height (cm)20.32
Ship length (cm)48.26
Ship width (cm)20.32
Country of OriginMX

Product Variants

ProductModelMotor Enclosure DesignFull Load AmpsVoltageMounting TypeNameplate RpmMotor TypeService FactorFrequencyPrice
CENTURY B386 Air Compressor Motor, Rigid Base Mount, Open Dripproof, 5 HP, 3, 450 Nameplate RPM | CQ8LME B386Open Dripproof22A208-230V ACRigid Base3450 RPMCapacitor Start/Run1.15-€855.64
CENTURY C771 Condenser Fan Motor, Band Mount, Open, 1-1/2 Hp, 1, 075 Nameplate Rpm, 1 Speed, P56Y Frame | CQ8LNG C771Open Air Over3.3/6.6A200-230/460V ACBand1075 RPMPermanent Split Capacitor1-€705.38
CENTURY DBL6409 Condenser Fan Motor, Resilient Base Mount, Open Air-Over, 1/10/1/15/1/20/1/25/1/30 Hp | CQ8LNH DBL6409Open Air Over1.6/1.9/2.2/2.8/3.5A115V ACResilient Base1050 RPMSingle Phase1-€211.69
CENTURY FB1056 Outdoor Condenser Fan Motor | CQ8LNM FB1056--------€497.29
CENTURY FB1076 Outdoor Condenser Fan Motor | CQ8LNN FB1076--------€665.96
CENTURY FB1106 Outdoor Condenser Fan Motor | CQ8LNP FB1106--------€796.37
CENTURY C034 Direct Drive Blower Motor, Cushion Base Mount, Totally Enclosed Air-Over, 1/6 Hp, 1 Speed | CQ8LNU C034Totally Enclosed Air Over3A115V ACCushion Base800 RPMPermanent Split Capacitor160 Hz€1,268.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY H697V1 Condenser Fan Motor, Face Mount, Totally Enclosed Air-Over, 1-1/2 Hp, 1, 140 Nameplate Rpm
€1,035.04 /unit