Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT CG-8260-190 Porcelain Dessicator Plate 190mm | AC6RUK 36A385

CELLTREAT CG-8260-190 Porcelain Dessicator Plate 190mm

Item: AC6RUK Model: CG-8260-190Cross Ref: 36A385
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDessicator Plate
Desiccator ShapeRound
Desiccator TypeDesiccator Plate
MaterialPorcelain
Overall Diameter7 1/2"
Product TypeDesiccator Plate

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)4.32
Ship length (cm)19.05
Ship width (cm)19.05
HS code6911108010
Country of OriginIN

Product Variants

ProductModelMPNPrice
CELLTREAT CG-8260-140 Porcelain Dessicator Plate 140mm | AC6RUJ 36A384 CG-8260-140CG-8260-140€100.80
CELLTREAT CG-8260-230 Porcelain Dessicator Plate 230mm | AC6RUL 36A386 CG-8260-230CG-8260-230€149.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT CG-8260-190 Porcelain Dessicator Plate 190mm
€107.60 /unit