Flat Shipping

Flat Shipping at €24.99 + VAT

CELLTREAT CG-8260-230 Porcelain Dessicator Plate 230mm | AC6RUL 36A386

CELLTREAT CG-8260-230 Porcelain Dessicator Plate 230mm

Item: AC6RUL Model: CG-8260-230Cross Ref: 36A386
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDessicator Plate
Desiccator ShapeRound
Desiccator TypeDesiccator Plate
MaterialPorcelain
Overall Diameter9"
Product TypeDesiccator Plate

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.13
Ship length (cm)22.86
Ship width (cm)22.86
HS code6911108010
Country of OriginIN

Product Variants

ProductModelMPNPrice
CELLTREAT CG-8260-140 Porcelain Dessicator Plate 140mm | AC6RUJ 36A384 CG-8260-140CG-8260-140€100.80
CELLTREAT CG-8260-190 Porcelain Dessicator Plate 190mm | AC6RUK 36A385 CG-8260-190CG-8260-190€128.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CELLTREAT CG-8260-230 Porcelain Dessicator Plate 230mm
€131.36 /unit