CALDWELL A360-5-16/12 Jib Crane Base Mounted 10000 Lb 12 Feet | AD3RBN 40M627

CALDWELL A360-5-16/12 Jib Crane Base Mounted 10000 Lb 12 Feet

Item: AD3RBN Model: A360-5-16/12Cross Ref: 40M627
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€40,754.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
ConstructionWelded Steel
FinishPaint
Flange Width7 1/2"
Height Under Span16 ft.
Lift0" to 192"
Lift Range0" to 192"
Mast Dia.24"
Mounting TypeBase
Operation ModeManual
Reach12 ft.
Span12 ft.
Swivel Angle360°
TypeBase Mount
Beam Flange Width7 1/2"
Beam TypeOpen Beam
Body FinishVOC Alkyd
Body MaterialSteel
ColorYellow
Height Under Beam16 ft.
Load Capacity10000 lbs.
Mast Diameter24"
Mount TypeBase Plate Mounted
Overall Beam Length12 ft.
Overall Height17 29/32 ft.
StandardsASME B30.20, ASME B30.9, ASME BTH-1
Tonnage - Load Capacity5 ton.
Usable Beam Length10 ft.

Shipping Info:

Ship weight (kg) 2220.75
Ship height (cm)182.88
Ship length (cm)2.54
Ship width (cm)182.88
HS code7326908595
Country of OriginUS

Product Variants

ProductModelMast Dia.Flange WidthHeight Under SpanLift RangeLiftSpanMounting TypeFinishPrice
CALDWELL A360-5-10/8 Jib Crane Base Mounted 10000 Lb 8 Feet | AD3RAQ 40M606 A360-5-10/818"7"10 ft.0" to 120"0" to 120"8 ft.BasePaint€22,393.44
RFQ
CALDWELL A360-5-10/10 Jib Crane Base Mounted 10000 Lb 10 Feet | AD3RAR 40M607 A360-5-10/1020"7 1/2"10 ft.0" to 120"0" to 120"10 ft.BasePaint€26,299.85
RFQ
CALDWELL A360-5-10/12 Jib Crane Base Mounted 10000 Lb 12 Feet | AD3RAT 40M608 A360-5-10/1224"7 1/2"10 ft.0" to 120"0" to 120"12 ft.BasePaint€31,117.83
RFQ
CALDWELL A360-5-10/14 Jib Crane Base Mounted 10000 Lb 14 Feet | AD3RAU 40M609 A360-5-10/1424"8 1/4"10 ft.0" to 120"0" to 120"14 ft.BasePaint€33,374.44
RFQ
CALDWELL A360-5-10/16 Jib Crane Base Mounted 10000 Lb 16 Feet | AD3RAV 40M610 A360-5-10/1624"9"10 ft.0" to 120"0" to 120"16 ft.BasePaint€35,389.82
RFQ
CALDWELL A360-5-12/8 Jib Crane Base Mounted 10000 Lb 8 Feet | AD3RAW 40M611 A360-5-12/818"7"12 ft.0" to 144"0" to 144"8 ft.BasePaint€23,105.58
RFQ
CALDWELL A360-5-12/10 Jib Crane Base Mounted 10000 Lb 10 Feet | AD3RAX 40M612 A360-5-12/1020"7 1/2"12 ft.0" to 144"0" to 144"10 ft.BasePaint€27,403.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL A360-5-16/12 Jib Crane Base Mounted 10000 Lb 12 Feet
€40,754.99 /unit