CALDWELL A360-5-10/16 Jib Crane Base Mounted 10000 Lb 16 Feet | AD3RAV 40M610

CALDWELL A360-5-10/16 Jib Crane Base Mounted 10000 Lb 16 Feet

Item: AD3RAV Model: A360-5-10/16Cross Ref: 40M610
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€42,847.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJib Crane
ConstructionWelded Steel
FinishPaint
Flange Width9"
Height Under Span10 ft.
Lift0" to 120"
Lift Range0" to 120"
Mast Dia.24"
Mounting TypeBase
Operation ModeManual
Reach16 ft.
Span16 ft.
Swivel Angle360°
TypeBase Mount
Beam Flange Width9"
Beam TypeOpen Beam
Body FinishVOC Alkyd
Body MaterialSteel
ColorYellow
Height Under Beam10 ft.
Load Capacity10000 lbs.
Mast Diameter24"
Mount TypeBase Plate Mounted
Overall Beam Length16 ft.
Overall Height12 ft.
StandardsASME B30.20, ASME B30.9, ASME BTH-1
Tonnage - Load Capacity5 ton.
Usable Beam Length14 ft.

Shipping Info:

Ship weight (kg) 2209.5
Ship height (cm)182.88
Ship length (cm)2.54
Ship width (cm)182.88
HS code7326908595
Country of OriginUS

Product Variants

ProductModelMast Dia.Flange WidthHeight Under SpanLift RangeLiftSpanMounting TypeFinishPrice
CALDWELL A360-5-10/8 Jib Crane Base Mounted 10000 Lb 8 Feet | AD3RAQ 40M606 A360-5-10/818"7"10 ft.0" to 120"0" to 120"8 ft.BasePaint€22,393.44
RFQ
CALDWELL A360-5-10/10 Jib Crane Base Mounted 10000 Lb 10 Feet | AD3RAR 40M607 A360-5-10/1020"7 1/2"10 ft.0" to 120"0" to 120"10 ft.BasePaint€26,299.85
RFQ
CALDWELL A360-5-10/12 Jib Crane Base Mounted 10000 Lb 12 Feet | AD3RAT 40M608 A360-5-10/1224"7 1/2"10 ft.0" to 120"0" to 120"12 ft.BasePaint€31,117.83
RFQ
CALDWELL A360-5-10/14 Jib Crane Base Mounted 10000 Lb 14 Feet | AD3RAU 40M609 A360-5-10/1424"8 1/4"10 ft.0" to 120"0" to 120"14 ft.BasePaint€33,374.44
RFQ
CALDWELL A360-5-12/8 Jib Crane Base Mounted 10000 Lb 8 Feet | AD3RAW 40M611 A360-5-12/818"7"12 ft.0" to 144"0" to 144"8 ft.BasePaint€23,105.58
RFQ
CALDWELL A360-5-12/10 Jib Crane Base Mounted 10000 Lb 10 Feet | AD3RAX 40M612 A360-5-12/1020"7 1/2"12 ft.0" to 144"0" to 144"10 ft.BasePaint€27,403.51
RFQ
CALDWELL A360-5-12/12 Jib Crane Base Mounted 10000 Lb 12 Feet | AD3RAY 40M613 A360-5-12/1224"7 1/2"12 ft.0" to 144"0" to 144"12 ft.BasePaint€32,682.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CALDWELL A360-5-10/16 Jib Crane Base Mounted 10000 Lb 16 Feet
€42,847.67 /unit