MAIN FILTER INC. MF0898999 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 10.03 Inch Height | CG6ACF 77680416

MAIN FILTER INC. MF0898999 77680416 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 10.03 Inch Height

Item: CG6ACF Model: MF0898999Cross Ref: 77680416
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaGlass
Filter Rating10 µm
Height10.03"
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement MAHLE 77680416

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaFilter RatingPrice
MAIN FILTER INC. MF0898992 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 9.68 Inch Height | CG6ABY 77680333 MF08989921.004"1.85"9 17/25"1.85"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898993 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 6.77 Inch Height | CG6ABZ 77680341 MF08989931.004"1.85"6.77"1.85"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898994 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height | CG6ACA 77680358 MF08989941.866"3.287"5.59"3.287"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898995 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 10.03 Inch Height | CG6ACB 77680366 MF08989951.866"3.287"-3.287"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898996 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 3.7 Inch Height | CG6ACC 77680382 MF08989961.004"1.85"3.7"1.85"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898997 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 9.68 Inch Height | CG6ACD 77680390 MF08989971.004"1.85"9 17/25"1.85"Glass10 µm-
RFQ
MAIN FILTER INC. MF0898998 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 5.59 Inch Height | CG6ACE 77680408 MF08989981.866"3.287"-3.287"Glass10 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0898999 77680416 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Seal, 10.03 Inch Height