Flat Shipping

Flat Shipping at €24.99 + VAT

CADDY CAT12BC200B J-hook Screw On 1/8-5/8 Inch Flange | AC2KTE 2KXE5

CADDY INDUSTRIAL SALES CAT12BC200B J-hook Screw On 1/8-5/8 Inch Flange

Item: AC2KTE Model: CAT12BC200BCross Ref: 2KXE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJ-Hook Clamp
ColorSilver
FinishGalvanized
Load Capacity48 lbs.
MaterialSteel
Mounting LocationBeam
TypeCable Support
Attachment StyleClamp On
Flange Thickness1/8" to 1/2"
Includes Locking LatchYes
Max. Bundle Dia.3/4"
Max. Load Capacity48 lbs.
Mounting360° Horizontal Rotation
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)14.22
Ship width (cm)4.57
HS code8302416080
Country of OriginUS

Product Details:

    • Special Features: Rotates 360 F, Mounting Hole 9/32"

Product Variants

ProductModelMaterialColorFinishTypeMounting LocationPrice
CADDY CAT12BC J-hook Screw On 1/8-1/2 Inch Flange | AC2KTC 2KXE3 CAT12BCSteelSilverGalvanizedCable SupportBeam€10.14
CADDY CAT12BCB J-hook Screw On 1/8-1/2 Inch Flange | AC2KTD 2KXE4 CAT12BCBSteelSilverGalvanizedCable SupportBeam€13.54
CADDY CAT1224SM J-hook Hammer On 1/8-1/4 Inch Flange | AC2KTF 2KXE6 CAT1224SMSteelSilverGalvanizedCable SupportBeam€8.59
CADDY CAT1258SM J-hook Hammer On 5/16-1/2 Inch Flange | AC2KTG 2KXE7 CAT1258SMSteelSilverGalvanizedCable SupportBeam€8.93
CADDY CAT1224 J-hook Hammer On 1/8-1/4 Inch Flange | AC2KTH 2KXE8 CAT1224SteelSilverGalvanizedCable SupportBeam€13.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CADDY INDUSTRIAL SALES CAT12BC200B J-hook Screw On 1/8-5/8 Inch Flange
€17.51 /unit