Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES 301L254C/3JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 30 PSI, 301L/3Jjj, 2 1/2 Inch Dial, Glycerin | CT7TQM

PIC GAUGES 301L254C/3JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 30 PSI, 301L/3Jjj, 2 1/2 Inch Dial, Glycerin

Item: CT7TQM Model: 301L254C/3JJJ200Cross Ref: 54XN75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeal
Accuracy-2.5% to +2.5%
Accuracy GradeASME B40.100 Grade A
Accuracy ScaleMid Scale
Adjustable PointerNo
Ambient Temp. Range-30°F to +180°F
ApplicationAdded Durability
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorGray
Case ConstructionWelded Joint
Case Depth1.39"
Case Dia.2.7"
Case FinishNone
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Clog ResistantNo
Compatible Process MediaMedia Compatible With 316 Stainless Steel
Connection LocationLower
Dial ColorWhite
Diaphragm Seal TypeThreaded
Dry Dampening FeatureAnti-Vibration Movement
Field FillableYes
Freeze Resistant MovementNo
Gauge Case ColorGray
Gauge Case LiquidNone
Gauge Connection LocationBottom
Gauge Connection Size1/2"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Primary Range No.ed Graduations5
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Special OptionsDiaphragm
Graduations5 psi
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingIP65
Lens MaterialPolycarbonate
Liquid FilledYes
Liquid-filled CaseNo
Mfr. Series301L Series, 3JJJ Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement TypeAnti Vibration
Nominal Dial Size2 1/2"
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeProcess Pressure Gauge With Diaphragm Seal
Pressure Range0 psi to 30 psi
Pressure Range TypePressure
Primary Scale Minor Graduations0.5
Primary Scale Numeric Increments5 , 5.0
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +300°F
Range0 psi to 30 psi
Removable BezelNo
Scale TypeDual
Seal Compatible Process GradeGrade 316
Seal Compatible Process MaterialStainless Steel
Seal Diaphragm GradeGrade 316
Seal Diaphragm MaterialStainless Steel
Seal Diaphragm Material GradeGrade 316
Seal Fill LiquidGlycerin
Seal Lower Housing GradeGrade 316
Seal Lower Housing MaterialStainless Steel
Secondary Pressure Range0 Bar to 2 Bar
Secondary Scale UnitsBar
Sensor GradeGrade 316
Sensor MaterialStainless Steel
Socket MaterialStainless Steel
Vibration ResistanceField Fillable
Wetted MaterialsStainless Steel
Wetted Parts GradeGrade 316
Ambient Operating Temperature Range-30°F to +180°F
Case Diameter2.7"
Gauge Case MaterialStainless Steel
Includes Calibration CertificateNo
Ip/nema RatingNEMA IP65
Manufacturer Warranty Length1 yr.
Primary Pressure Range0 to 30
Process Connection1/4" NPT Male
Seal Compatible Process MediaGrade 316 Stainless Steel
Series301L, 3JJJ
StandardsASME B40.100
Wetted Parts Material316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)6.86
Ship length (cm)6.35
Ship width (cm)3.53
Country of OriginCN

Product Variants

ProductModelPressure Range TypePressure RangeVibration ResistancePrimary Scale UnitsGauge Case LiquidAmbient Temp. RangeSecondary Pressure RangeBezel Mounting TypePrice
PIC GAUGES 301L254M/0JJJ100 Pressure Gauge With Diaphragm Seal, 0 To 1000 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPV 301L254M/0JJJ100Pressure0 psi to 1000 psiLiquid FilledPsiGlycerin+30°F to +160°F0 Bar to 1000 BarFixed€123.52
PIC GAUGES 301L254M/0JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 1000 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPW 301L254M/0JJJ200Pressure0 psi to 1000 psiLiquid FilledPsiGlycerin+30°F to +160°F0 Bar to 1000 BarFixed€117.80
PIC GAUGES 301L254E/0JJJ100 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPX 301L254E/0JJJ100Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€123.52
PIC GAUGES 301L254E/0JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/0Jjj, 2 1/2 Inch Dial, Glycerin | CT7TPY 301L254E/0JJJ200Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€106.35
PIC GAUGES 301L254E/1JTT100 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/1Jtt1, 2 1/2 Inch Dial, Glycerin | CT7TPZ 301L254E/1JTT100Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€240.82
PIC GAUGES 301L254E/5JJJA00 Pressure Gauge With Diaphragm Seal, 0 To 100 Psi, 301L/5Jjj, 2 1/2 Inch Dial, Glycerin | CT7TQA 301L254E/5JJJA00Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€160.30
PIC GAUGES 301L254E/CPTP200 Pressure Gauge With Diaphragm Seal, 0 To 100 PSI, 301L/Cptp, 2 1/2 Inch Dial, Pvc | CT7TQB 301L254E/CPTP200Pressure0 psi to 100 psiField FillablePsiNone-30°F to +180°F0 Bar to 7 BarFixed€211.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 301L254C/3JJJ200 Pressure Gauge With Diaphragm Seal, 0 To 30 PSI, 301L/3Jjj, 2 1/2 Inch Dial, Glycerin
€119.32 /unit