EATON FD2100KLS29 | BH9LKJ

EATON FD2100KLS29 Molded Case Switch, F-Frame, Fd Type, 2-Pole, 100A, 600 Vac, 250 Vdc, Line And Load

Item: BH9LKJ Model: FD2100KLS29
In Stock

Get it by Wednesday, Jun 11

€1,585.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Switch
Height6"
Length3.38"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2 3/4"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)15.24
Ship length (cm)8.59
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON FD3225K Bolt On Circuit Breaker Fd 225 Amp 600vac 3p 35kaic@480v | AG8NJD FD3225KFD3225K-
RFQ
EATON FD2100K | BH9LKA FD2100KFD2100K€650.84
EATON FD2100KLA05 | BH9LKG FD2100KLA05FD2100KLA05€1,166.53
EATON FD2100KLS30 | BH9LKH FD2100KLS30FD2100KLS30€1,585.41
EATON FD2100KLW01 | BH9LKM FD2100KLW01FD2100KLW01€970.68
EATON FD2150K | BH9LLA FD2150KFD2150K€1,684.74
EATON FD2150KL | BH9LLB FD2150KLFD2150KL€1,593.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FD2100KLS29 Molded Case Switch, F-Frame, Fd Type, 2-Pole, 100A, 600 Vac, 250 Vdc, Line And Load
€1,585.41 /unit