Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN RM25400-1CR Fuse Block 225 To 400 Amps 250max Volt 1p | AC8FCD 39P352

BUSSMANN RM25400-1CR Fuse Block 225 To 400 Amps 250max Volt 1p

Item: AC8FCD Model: RM25400-1CRCross Ref: 39P352
In Stock : 3 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€448.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Ac Voltage Rating250V AC
Amp Range225-400A
Amps225-400A
Blown Fuse IndicatorNo
Connector TypeBox Lug
Dc Voltage250V DC
Depth4"
Fits Fuse TypeIndustrial
Fuse Block DesignBarrier
Fuse Current201-400A
Fuse Dia.2"
Fuse Holder CodeN
Fuse Length8 3/5"
Fuse Overall Diameter2 3/8"
Fuse Overall Length10.11"
Fuse Ul ClassR
Height4 4/5"
Indicating / NonindicatingNon Indicating
Length9 1/2"
MaterialThermoplastic
Max. Amps400A
Max. Voltage250V
Mounting TypeBolt Down, DIN Rail
Number Of Poles1
Visual IndicationNon Indicating
Voltage250V
Width3 3/5"
Wire Size600 kcmil to 4 AWG
Body MaterialThermoplastic
For Fuse Size8 5/8" x 2 3/8"
Fuse Block StyleRejection
Mounting StyleBolt-Down, DIN Rail
StandardsCSA CERTIFIED, UL LISTED
Voltage Rating250V AC/DC
Wire Range4 AWG to 600 mcm

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)11.94
Ship length (cm)24.13
Ship width (cm)9.17
HS code8536908085
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN RM25400-1CR Fuse Block 225 To 400 Amps 250max Volt 1p
€448.54 /unit