Item | Disposable Coverall |
Accessory Type | Collared Disposable Coveralls |
Ankle Closure | Elastic |
Ankle Style | Elastic |
Anti-static | Yes |
Attached Hood | No |
Breathable Back Style | Not Applicable |
Cleaning And Care Instructions | Not Clean Processed |
Closure Features | Storm Flap |
Closure Type | Zipper |
Collar Style | Mandarin , Standard |
Color | High Visibility Orange , Orange |
Coverall Construction | Collared With Elastic Cuffs And Elastic Ankles |
Coverall Material | Tyvek |
Coverall Style | Collared |
Cuff Style | Elastic |
Features | Very Low Inward Leakage Thanks To Optimized Design |
Garment Style | Coverall |
Gas Tight | No |
Hazard Protection Type | Hazardous Dry Particulates, Non Hazardous Dry Particulates, Non Hazardous Liquid Splash, Non Hazardous Liquid Spray, Hazardous Powders |
Hazard Type | Aerosol, Dry Particulate, Non Gas Tight, Pressurized Spray, Reduced Spray , Aerosol, Dry Particulate, Pressurized Spray, Reduced Spray |
High Visibility | Yes |
Includes Boot Covers | No |
Includes Outer Boot Flaps | No |
Includes Slip Resistant Sole | Not Applicable |
Includes Thumb Loops | No |
Inseam | 32 1/4" |
Level Of Protection | Dry Particulate, Reduced Spray |
Liquid Dispersal Type | Splash |
Liquid Tight | No |
Liquid Tight / Dust Tight | No |
Material | High Density Spunbond Polyethylene |
Material Performance | Light Duty |
Max. Height | 69" , 72" |
Min. Height | 65" , 68" |
Named Size | L |
Number Of Reflective Stripes | 12 |
Pack Size | 25 |
Packaging | Bulk |
Protection Type | Liquid And Particulate |
Reduced Spray | Yes |
Reflective Stripe Color | Gray |
Reflective Stripe Location | Back |
Seam Style | Serged |
Size | L |
Specialized Hazard Type | Not Applicable |
Spray Tight | No |
Thickness | 5 mil. |
Wrist Closure | Elastic |
Ankle Type | Elastic |
Ansi 107 Performance Class - New | Class 3 |
Pathogen And Chemical Ratings | Meets ASTM F739 |
Series | Tyvek 500 HV |
Wrist Type | Elastic |