BUSSMANN 170M3741 Specialty Fuse, 100 A, 690 VAC | BC9PNY

BUSSMANN 170M3741 Semiconductor Fuse, 100A, 690VAC

Item: BC9PNY Model: 170M3741
In Stock

Get it by Tuesday, Jun 17

€868.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps100A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.9484
Ship height (cm)6
Ship length (cm)9.2
Ship width (cm)16.3

Product Details:

    • 170M Type FKE Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3741 Semiconductor Fuse, 100A, 690VAC
€868.73 /unit