APOLLO VALVES 7024901A Ball Valve, 2-1/2 Inch Soldered, Bronze, Stainless Steel, Ball And Stem

Item: CB4ZER Model: 7024901A
In Stock

Get it by Tuesday, Jun 17

€1,224.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeSolder
D12.63
D22.63
Dimensions5.32" x 1.18" x 2.3"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length25.35 mm
Handle Height22.81 mm
Housing Construction2-Part
Length Of Connection 194.56 mm
Length Of Connection 296.04 mm
M11
M27.75
Max. Pressure600 psi
Max. Temp.350°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 166.68 mm
Outer Pipe Diameter Connection 266.68 mm
Series70 Series
ShapeStraight
Size2 1/2"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +176.67°C
TypeStandard
U1.38
V2.8
With FilterNo
With ThermometerNo
Working Length Connection 156.97 mm
Working Length Connection 258.45 mm
Y0.9
Z12.24
Z22.3

Shipping Info:

Ship weight (kg) 6.282
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7024901A Ball Valve, 2-1/2 Inch Soldered, Bronze, Stainless Steel, Ball And Stem
€1,224.35 /unit