Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YA44L2NNTFX 2 Hole Narrow Tongue Standard Barrel Cu F x Lug | AB6XGT 22P090

BURNDY YA44L2NNTFX 2 Hole Narrow Tongue Standard Barrel Cu F x Lug

Item: AB6XGT Model: YA44L2NNTFXCross Ref: 22P090
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€468.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Hole Narrow Tongue Standard Barrel CU Flex Lug
Barrel LengthShort
Barrel Outside Diameter1 1/2"
Barrel SizeStandard
Barrel StyleChamfered
Body MaterialCopper
Cable Size777 kcmil
Cable Size Code750 kcmil
Color CodeYellow
Connector TypeStraight Barrel
Contact FinishTin
For Conductor MaterialCopper
For Max. Stranded Copper Wire Size777 kcmil
For Stranded Copper Wire Size - Minimum750 kcmil
For Stud Size1/2"
For Wire TypeStranded
Hole Center To End0.63"
Hole Size13/25"
Inspection HoleYes
Length5.74"
Length (straight Wireway)5.74"
Lug Compression Connector TypeTwo-Hole Lug Compression Connector
MaterialCopper
MountBolt
MountingBolt
Number Of Holes2
Peep HoleYes
Plate MaterialElectro TIN
Rohs CompliantYes
Special FeaturesTerminal
Stud Size1/2"
StyleNarrow
Terminal MaterialCopper
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleNarrow
Width1.63"
Wire MaterialCopper
Barrel Od1 1/2"
Die CodeL115
For Wire Size750 kcmil
Hole Center To Center1 3/4"
Maximum Operating Temperature194°F
Maximum Voltage35 kV AC
Maximum Wire Size777 kcmil
Overall Length5.74"
Overall Width1.63"
StandardsCSA CERTIFIED, UL 486A-486B, UL LISTED
Strip Length1 5/8"
Tongue Length1.28"
Tongue Width1.63"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)3.81
Ship length (cm)14.58
Ship width (cm)4.14
HS code8535908020
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeHole Center To EndHole SizeConnector TypeMaterialCable SizePeep HolePrice
BURNDY YA26L2NT14 2 Hole Narrow Tongue Standard Barrel Cu Lug | AB6XGN 22P086 YA26L2NT14Black1/4"1/4"0.27"Straight BarrelCopper-Yes€34.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA44L2NNTFX 2 Hole Narrow Tongue Standard Barrel Cu F x Lug
€468.38 /unit