Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YA26L2NT14 2 Hole Narrow Tongue Standard Barrel Cu Lug | AB6XGN 22P086

BURNDY YA26L2NT14 2 Hole Narrow Tongue Standard Barrel Cu Lug

Item: AB6XGN Model: YA26L2NT14Cross Ref: 22P086
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Hole Narrow Tongue Standard Barrel CU Lug
Barrel LengthShort
Barrel Outside Diameter14/25"
Barrel SizeStandard
Barrel StyleChamfered
Body MaterialCopper
Color CodeBlack
Connector TypeStraight Barrel
Contact FinishTin
Die Code13
For Conductor MaterialCopper
For Stud Size1/4"
For Wire TypeStranded
Hole Center To End1/4"
Hole Size0.27"
Hole To Hole Center (in.)0.625"
Inspection HoleYes
Length2.66"
Length (straight Wireway)2.66"
Lug Compression Connector TypeTwo-Hole Lug Compression Connector
MaterialCopper
MountBolt
MountingBolt
Number Of Holes2
Peep HoleYes
Plate MaterialElectro TIN
Rohs CompliantYes
Stud Size1/4"
StyleNarrow
Terminal MaterialCopper
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleNarrow
Width12/25"
Wire MaterialCopper
Barrel Od14/25"
For Stranded Copper Wire Size - Minimum2/0 AWG
For Wire Size2/0 AWG
Hole Center To Center5/8"
Maximum Operating Temperature194°F
Maximum Voltage35 kV AC
Maximum Wire Size2/0 AWG
Overall Length2.66"
Overall Width12/25"
Special FeaturesBarrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
StandardsCSA CERTIFIED, UL 486A-486B, UL LISTED
Strip Length1"
Tongue Length0.49"
Tongue Thickness0.12"
Tongue Width0.48"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.42
Ship length (cm)6.76
Ship width (cm)1.22
HS code8535908020
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeHole Center To EndHole SizeConnector TypeMaterialCable SizePeep HolePrice
BURNDY YA44L2NNTFX 2 Hole Narrow Tongue Standard Barrel Cu F x Lug | AB6XGT 22P090 YA44L2NNTFXYellow1/2"0.63"13/25"Straight BarrelCopper777 kcmilYes€345.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA26L2NT14 2 Hole Narrow Tongue Standard Barrel Cu Lug
€46.82 /unit