BURNDY GAR3904 Pipe Ground Clamp 4AWG 6.5In | AB6QYQ 22C041

BURNDY GAR3904 Pipe Ground Clamp 4AWG 6.5In

Item: AB6QYQ Model: GAR3904Cross Ref: 22C041
In Stock

Get it by Tuesday, Jun 10

€117.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Ground Clamp
Body MaterialCopper Alloy
Conductor Size4 AWG to 4/0 AWG
Length6 1/2"
Min. Conductor Size4 AWG
Number Of Wires1
Terminal MaterialCopper Alloy
TypeCommercial
Width6"
Accessory TypeGround Clamp
For Maximum Pipe Size3 1/2"
For Minimum Pipe Size2 1/2"
MaterialCopper
Overall Height6 1/2"
Overall Length1 3/4"
Overall Width6"
StandardsUL LISTED, UL467
Torque240 lbs.-in.

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)16.51
Ship length (cm)4.45
Ship width (cm)15.24
HS code8535908060
Country of OriginUS

Product Variants

ProductModelBody MaterialMin. Conductor SizeOverall LengthHeightRod Dia.TypeNumber Of WiresMax. Conductor SizePrice
BURNDY GAR6426 Pipe Ground Clamp 5AWG 2.88In | AB6QVL 22A963 GAR6426Copper Alloy4 AWG---Commercial--€74.62
BURNDY GAR6429 Pipe Ground Clamp 1/0AWG 2.88In | AB6QVM 22A964 GAR6429Copper Alloy2/0 AWG---Commercial-250 kcmil€110.78
BURNDY GAR1826 Pipe Ground Clamp 5AWG 4.25In | AB6QVN 22A965 GAR1826Copper4 AWG---Commercial1-€167.03
BURNDY GAR1726 Pipe Ground Clamp 5AWG 4In | AB6QVP 22A966 GAR1726Copper4 AWG--1 5/8" to 1 7/8"Commercial1-€113.30
BURNDY GAR1426 Pipe Ground Clamp 5AWG 3In | AB6QVQ 22A967 GAR1426Copper4 AWG---Commercial1-€134.77
BURNDY GAR1526 Pipe Ground Clamp 5AWG 2.88In | AB6QVR 22A968 GAR1526Copper4 AWG---Commercial1-€103.47
BURNDY GAR1429 Pipe Ground Clamp 2/0AWG 3In | AB6QVT 22A969 GAR1429Copper2/0 AWG---Commercial1250 kcmil€109.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GAR3904 Pipe Ground Clamp 4AWG 6.5In
€117.15 /unit