BURNDY GAR1429 Pipe Ground Clamp 2/0AWG 3In | AB6QVT 22A969

BURNDY GAR1429 Pipe Ground Clamp 2/0AWG 3In

Item: AB6QVT Model: GAR1429Cross Ref: 22A969
In Stock

Get it by Thursday, Jun 12

€109.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Ground Clamp
Body MaterialCopper
Conductor Size2/0 AWG to 250 kcmil
Length3"
Max. Conductor Size250 kcmil
Min. Conductor Size2/0 AWG
Number Of Wires1
Terminal MaterialCopper
TypeCommercial
Width2.38"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)7.62
Ship length (cm)4.6
Ship width (cm)6.05
HS code8535908060
Country of OriginUS

Product Details:

    • Blackburn GUV7825

Product Variants

ProductModelBody MaterialMin. Conductor SizeOverall LengthHeightRod Dia.TypeNumber Of WiresMax. Conductor SizePrice
BURNDY GAR6426 Pipe Ground Clamp 5AWG 2.88In | AB6QVL 22A963 GAR6426Copper Alloy4 AWG---Commercial--€74.62
BURNDY GAR6429 Pipe Ground Clamp 1/0AWG 2.88In | AB6QVM 22A964 GAR6429Copper Alloy2/0 AWG---Commercial-250 kcmil€110.78
BURNDY GAR1826 Pipe Ground Clamp 5AWG 4.25In | AB6QVN 22A965 GAR1826Copper4 AWG---Commercial1-€167.03
BURNDY GAR1726 Pipe Ground Clamp 5AWG 4In | AB6QVP 22A966 GAR1726Copper4 AWG--1 5/8" to 1 7/8"Commercial1-€113.30
BURNDY GAR1426 Pipe Ground Clamp 5AWG 3In | AB6QVQ 22A967 GAR1426Copper4 AWG---Commercial1-€134.77
BURNDY GAR1526 Pipe Ground Clamp 5AWG 2.88In | AB6QVR 22A968 GAR1526Copper4 AWG---Commercial1-€103.47
BURNDY GAR1829 Pipe Ground Clamp 1/0AWG 4.5In | AB6QVU 22A970 GAR1829Copper2/0 AWG---Commercial1250 kcmil€157.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GAR1429 Pipe Ground Clamp 2/0AWG 3In
€109.56 /unit