Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 1/4 KMMOO-SS | BM6TXP

PARKER 1/4 KMMOO-SS Cross, 316 SS, 1/4 Inch Fitting Pipe Size, 1 3/4 Inch Overall Length

Item: BM6TXP Model: 1/4 KMMOO-SSCross Ref: 60UU75
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€150.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.91
Ship length (cm)4.45
Ship width (cm)1.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 1/4 KMMOO-SS Cross, 316 SS, 1/4 Inch Fitting Pipe Size, 1 3/4 Inch Overall Length
€150.51 /unit