BALDWIN FILTERS PA5636 Air Filter 14-19/32 x 2-3/16 Inch | AG9TDZ 22EU99

BALDWIN FILTERS PA5636 Air Filter 14-19/32 x 2-3/16 Inch

Item: AG9TDZ Model: PA5636Cross Ref: 22EU99
In Stock

Get it by Thursday, Jun 12

€158.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height2.187"
Length20"
Width14.593"

Shipping Info:

Ship weight (kg) 0.8736
Ship height (cm)6.6
Ship length (cm)52.83
Ship width (cm)39.62
Country of OriginTW

Product Details:

    • Special Features: Cab Air Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA5636 Air Filter 14-19/32 x 2-3/16 Inch
€158.56 /unit