Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD 840P Visor Clear Bracket | AF4GWJ 8WG94

BULLARD 840P Visor Clear Bracket

Item: AF4GWJ Model: 840PCross Ref: 8WG94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVisor
Atpv RatingNone
ColorClear
MaterialPolycarbonate
Visor Height8"
Visor Thickness0.04"
Visor Width15"
Compatible With BrandBullard
Compatible With Manufacturer Model Number100G, 110G, 112G, 300B, 300BW, 312B, 400, 400W, 500M
Compatible With SeriesSentinel
Dielectric ProtectionYes
Face Shield Visor CoatingUncoated
FeaturesImpact Resistant
For Use WithSentinel 1, Sentinel 2
IncludesVisor
Includes Anti-fog Visor CoatingNo
Includes Anti-static Visor CoatingNo
Includes No Visor CoatingsYes
Includes Scratch-resistant Visor CoatingNo
Replacement Visor ColorClear
StandardsZ87+
Visor MaterialPolycarbonate
Welding Shade DesignationNot Rated for Welding Use

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)21.59
Ship length (cm)12.7
Ship width (cm)30.48
HS code9004900000
Country of OriginUS

Product Variants

ProductModelVisor HeightVisor WidthVisor ThicknessAtpv RatingColorPrice
BULLARD 840T Visor Clear 8inh x 15inw x 0.04in Thick | AB7RMQ 23Z427 840T8"15"1/25"-Clear€12.58
BULLARD 840TX2 Visor Clear 7inh x 15inw x 0.04in Thick | AB7RMR 23Z428 840TX27"15"1/25"-Clear€13.92
BULLARD 860T Visor Clear 8inh x 15inw x 0.06in Thick | AB7RMT 23Z429 860T8"15"--Clear€17.91
BULLARD WS60TM Visor Clear 9inhx19-3/4inwx0.06in Thick | AB7RMU 23Z430 WS60TM9"19 3/4"--Clear€24.97
BULLARD 840M Visor Clear Bracket | AF4ARR 8NCV1 840M8"15"0.04"NoneClear€17.09
BULLARD 840MX2 Visor Clear Sentinel | AF4TNT 9JGL9 840MX28"15"0.04"NoneClear€16.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD 840P Visor Clear Bracket
€15.35 /unit