Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD 840MX2 Visor Clear Sentinel | AF4TNT 9JGL9

BULLARD 840MX2 Visor Clear Sentinel

Item: AF4TNT Model: 840MX2Cross Ref: 9JGL9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVisor
Atpv RatingNone
ColorClear
MaterialAcetate
Visor Height8"
Visor Thickness0.04"
Visor Width15"

Shipping Info:

Ship weight (kg) 0.1116
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)20.32
HS code9004900000
Country of OriginUS

Product Variants

ProductModelVisor HeightVisor WidthVisor ThicknessAtpv RatingColorPrice
BULLARD 840T Visor Clear 8inh x 15inw x 0.04in Thick | AB7RMQ 23Z427 840T8"15"1/25"-Clear€12.58
BULLARD 840TX2 Visor Clear 7inh x 15inw x 0.04in Thick | AB7RMR 23Z428 840TX27"15"1/25"-Clear€13.92
BULLARD 860T Visor Clear 8inh x 15inw x 0.06in Thick | AB7RMT 23Z429 860T8"15"--Clear€17.91
BULLARD WS60TM Visor Clear 9inhx19-3/4inwx0.06in Thick | AB7RMU 23Z430 WS60TM9"19 3/4"--Clear€24.97
BULLARD 840M Visor Clear Bracket | AF4ARR 8NCV1 840M8"15"0.04"NoneClear€17.09
BULLARD 840P Visor Clear Bracket | AF4GWJ 8WG94 840P8"15"0.04"NoneClear€13.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD 840MX2 Visor Clear Sentinel
€16.93 /unit