Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS AD 15 Adaptor 5/16-18 x 3/8-16 Brass | AC4EGF 2ZDP9

WATTS AD15 0780054 Float Thread Adapter, 5/16-18 x 3/8-16 Female, Brass

Item: AC4EGF Model: AD15Cross Ref: 2ZDP9 / 0780054
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdaptor
MaterialBrass
Thread Size5/16"-18 x 3/8"-16
Compatible Product TypeFloat Valves, Stems
Connection 1 Thread Size5/16"-18
Connection 1 Threads5/16"-18
Connection 23/8"-16
Connection 2 Thread Size3/8"-16
Product TypeFloat Thread Adapter
Rod MaterialBronze

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.45
Ship length (cm)11.68
Ship width (cm)11.68
HS code7412200035
Country of OriginUS

Product Variants

ProductModelThread SizeMaterialPrice
WATTS AD-3 Adaptor 1/2 Npt x 3/8-16 Brass | AC4EGA 2ZDP3 AD31/2" x 3/8"-16Brass€104.97
WATTS AD-10 Adaptor 1/4-20 x 5/16-18 Brass | AC4EGB 2ZDP5 AD101/4"-20 x 5/16"-18Brass€105.61
WATTS AD 11 Adaptor 1/4-20 x 3/8-16 Brass | AC4EGC 2ZDP6 AD111/4"-20 x 3/8"-16Brass€38.78
WATTS AD 12 Adaptor 5/16-18 x 1/4-20 Brass | AC4EGD 2ZDP7 AD125/16"-18 x 1/4"-20Brass€66.73
WATTS AD 13 Adaptor 3/8-16 x 5/16-18 Brass | AC4EGE 2ZDP8 AD133/8"-16 x 5/16"-18Brass€62.41
WATTS AD-14 Adaptor 3/8-16 x 1/4-20 Connection Brass | AD9UAH 4UX70 AD143/8"-16 x 1/4"-20Brass€67.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS AD15 0780054 Float Thread Adapter, 5/16-18 x 3/8-16 Female, Brass
€124.85 /unit