BROWNING 1128792 Roller Chain Sprocket, Finished Bore, Steel | BA8JVK H5015X7/8

BROWNING 1128792 H5015X7/8 Roller Chain Sprocket, Finished Bore, Steel

Item: BA8JVK Model: 1128792Cross Ref: H5015X7/8
Limited Availability
€31.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.7/8"
Bushing TypeSplit Taper
Chain Size#50
Hub Dia.2.391"
Keyway Size3/16" x 3/32"
Length Through Bore1.016"
MaterialSteel
No. Of Teeth15
Outside Dia.3.315"
Pitch Dia.3.006"
Pitch Size5/8"
TypeSingle Strand Finished Bore Type 1

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)8.43
Ship width (cm)8.43
Country of OriginUS

Product Variants

ProductModelPitch Dia.Outside Dia.Bore Dia.Hub Dia.Length Through BoreTypeBushing TypeHub TypePrice
BROWNING 1177278 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBJ H50G11 11772782.219"2.504"3/8"2.015"1"Single StrandType 3 Split TaperB Hub One Side€119.26
BROWNING 1177286 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBK H50G12 11772862.415"2.708"3/8" to 1"2.015"1.6063"Single Strand Type 3--€105.75
BROWNING 1177302 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBL H50H13 11773022.612"2.911"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€94.96
BROWNING 1177310 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBM H50H14 11773102.809"3.113"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€122.76
BROWNING 1177328 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBN H50H15 11773283.006"3.315"3/8"2.494"1.276"Single StrandType 3 Split TaperB Hub One Side€126.87
BROWNING 1177336 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBP H50P15 11773363.006"3.315"-3"2.2162"Single Strand Type 4-B Hub One Side€128.73
BROWNING 1177344 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GBQ H50H16 11773443.204"3.517"-2.494"1.5123"Single Strand Type 3-B Hub One Side€129.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1128792 H5015X7/8 Roller Chain Sprocket, Finished Bore, Steel
€31.13 /unit