Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN A1210CH Metallic Junction Box Enclosure 12 Inch Height x 10 Inch Width Ip65 | AG2RAD 32FD87

HOFFMAN A1210CH Metallic Junction Box Enclosure 12 Inch Height x 10 Inch Width Ip65

Item: AG2RAD Model: A1210CHCross Ref: 32FD87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€263.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged Clamp
Depth5"
Enclosure Height12"
Enclosure MaterialCarbon Steel
Enclosure Width10"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Closure MethodClamps
Compatible Panel Model NumberA12P10, A12P10G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentDust Tight
FinishPowder Coated
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth5"
Nominal Height12"
Nominal Width10"
Overall Depth5"
Overall Height12"
Overall Width10"
Panel Height10.75"
Panel Width8.88"
Product TypeContinuous Hinge Enclosure
StandardsCSA, FILE NO 42184: TYPE 12, CUL LISTED PER CSA 22.2 NO 94, CUL LISTED PER CSA 222 NO 94, FILE NO E27567, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 12 AND 13, UL 50, 50E LISTED, UL 508A LISTED

Shipping Info:

Ship weight (kg) 5.4855
Ship height (cm)20.96
Ship length (cm)36.53
Ship width (cm)30.18
HS code8536908030
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A404CH Metallic Junction Box Enclosure 4 Inch Height x 4 Inch Width x 3 Inch Depth | AG2QZR 32FD76 A404CH4"4"3"Hinged ClampCarbon SteelWallGrayNo Knockouts€119.89
HOFFMAN A4044CH Metallic Junction Box Enclosure 4 Inch Height x 4 Inch Width x 4 Inch Depth | AG2QZT 32FD77 A4044CH4"4"4"Hinged ClampCarbon SteelWallGrayNo Knockouts€121.77
HOFFMAN A604CH Metallic Junction Box Enclosure 6 Inch Height x 4 Inch Width x 3 Inch Depth | AG2QZU 32FD78 A604CH4"6"3"Hinged ClampCarbon SteelWallGrayNo Knockouts€135.46
HOFFMAN A6044CH Metallic Junction Box Enclosure 6 Inch Height x 4 Inch Width x 4 Inch Depth | AG2QZV 32FD79 A6044CH4"6"4"Hinged ClampCarbon SteelWallGrayNo Knockouts€143.04
HOFFMAN A606CH Metallic Junction Box Enclosure 6 Inch Height x 6 Inch Width x 4 Inch Depth | AG2QZW 32FD80 A606CH6"6"4"Hinged ClampCarbon SteelWallGrayNo Knockouts€155.22
HOFFMAN A806CH Metallic Junction Box Enclosure 8 Inch Height x 6 Inch Width Hinged | AG2QZX 32FD81 A806CH6"8"3 1/2"Hinged ClampCarbon SteelWallGrayNo Knockouts€151.97
HOFFMAN A8066CH Metallic Junction Box Enclosure 8 Inch Height x 6 Inch Width x 6 Inch Depth | AG2QZY 32FD82 A8066CH6"8"6"Hinged ClampCarbon SteelWallGrayNo Knockouts€199.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A1210CH Metallic Junction Box Enclosure 12 Inch Height x 10 Inch Width Ip65
€263.82 /unit