MASTER APPLIANCE 10062 Thin Wall Flexible Heat Shrink Tubing Kit | AJ8BWK

MASTER APPLIANCE 10062 Thin Wall Flexible Heat Shrink Tubing Kit

Item: AJ8BWK Model: 10062
Limited Availability
€63.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing Kit
Number Of Pieces103
Operating Temp.-55°C to +135°C
Shrink Ratio2 To 1

Shipping Info:

Ship length (cm)15.24
Country of OriginUS

Product Variants

ProductModelShrink RatioNumber Of PiecesOperating Temp.Price
MASTER APPLIANCE 10061 Thin Wall Flexible Heat Shrink Tubing, Minipack | AJ8BWJ 100612 To 139-55°C to +135°C€33.05
RFQ
MASTER APPLIANCE 10063 Flexible Adhesive-Lined Heat Shrink Tubing Minipack | AJ8BWL 100633 To 124-55°C to +110°C€38.72
RFQ
MASTER APPLIANCE 10064 Flexible Adhesive-Lined Heat Shrink Tubing Kit, 48 Pieces | AJ8BWM 100643 To 148-55°C to +110°C€65.16
RFQ
MASTER APPLIANCE 10065 Flexible Adhesive-Lined Heat Shrink Tubing Kit, 66 Pieces | AJ8BWN 100653 To 166-55°C to +110°C€73.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER APPLIANCE 10062 Thin Wall Flexible Heat Shrink Tubing Kit
€63.27 /unit