BROWNING 1004076 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9FBK 1B124SDS

BROWNING 1004076 1B124SDS V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: AZ9FBK Model: 1004076Cross Ref: 1B124SDS
In Stock

Get it by Wednesday, Jun 11

€219.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt SeriesA, B Series
Bore Dia.1/2" to 2"
Bore TypeQD
Bushing TypeSDS
Face Width1"
Hub Projection0.60625"
KeywayYes
MaterialCast Iron
Max. Pitch Dia.12 2/5"
Min. Pitch Dia.12"
Min. Plain BoreNo
No. Of Grooves1
Outside Dia.12 3/4"
Overall Length1.60625"
Pitch Dia. (a)12 1/5"
Pitch Dia. (b)12.7"
Suitable For Use WithAB Cross Section V-Belts
System Of MeasurementImperial
TypeType D3
Weight12 lbs.

Shipping Info:

Ship weight (kg) 6.21
Ship height (cm)32.21
Ship length (cm)4.09
Ship width (cm)32.21
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1004084 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8YUX 1B136SDS 100408413.95"1/2" to 2"1"1.60625"Type D3QDCast Iron€234.30
BROWNING 1004068 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9AMY 1B110SDS 100406811.35"1/2" to 2"1"1.60625"Type D3QDCast Iron€185.47
BROWNING 1004118 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EEK 1B184SK 100411818 17/25"1/2" to 2 5/8"1"1 25/32"Type D3QDCast Iron€391.50
BROWNING 1003839 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EXA 1B34SH 10038393 3/4"1/2" to 1 5/8"7/8"1.575"Type E1QDCast Iron€65.23
BROWNING 1004019 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EXB 1B70SDS 10040197.35"1/2" to 2"7/8"1.48125"Type D3QDCast Iron€115.86
BROWNING 1004035 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9KPF 1B80SDS 10040358.35"1/2" to 2"1"1.60625"Type D3QDCast Iron€145.56
BROWNING 1004001 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9LWF 1B68SDS 10040017.15"1/2" to 2"7/8"1.41875"Type D3QDCast Iron€125.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1004076 1B124SDS V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€219.65 /unit