Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWNING 1003839 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EXA 1B34SH

BROWNING 1003839 1B34SH V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron

Item: AZ9EXA Model: 1003839Cross Ref: 1B34SH
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Bore Dia.1/2" to 1 5/8"
Bore TypeQD
Bushing TypeSH
Face Width7/8"
Hub Projection0.7"
MaterialCast Iron
Outside Dia.3 3/4"
Overall Length1.575"
Pitch Dia. (a)3 1/5"
Pitch Dia. (b)3.7"
Suitable For Use WithAB Cross Section V-Belts
TypeType E1

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)9.53
Ship length (cm)4.01
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Bore Dia.Face WidthOverall LengthTypeBore TypeMaterialPrice
BROWNING 1004084 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ8YUX 1B136SDS 100408413.95"1/2" to 2"1"1.60625"Type D3QDCast Iron€234.30
BROWNING 1004068 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9AMY 1B110SDS 100406811.35"1/2" to 2"1"1.60625"Type D3QDCast Iron€185.47
BROWNING 1004118 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EEK 1B184SK 100411818 17/25"1/2" to 2 5/8"1"1 25/32"Type D3QDCast Iron€391.50
BROWNING 1004019 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9EXB 1B70SDS 10040197.35"1/2" to 2"7/8"1.48125"Type D3QDCast Iron€115.86
BROWNING 1004076 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9FBK 1B124SDS 100407612 3/4"1/2" to 2"1"1.60625"Type D3QDCast Iron€219.65
BROWNING 1004035 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9KPF 1B80SDS 10040358.35"1/2" to 2"1"1.60625"Type D3QDCast Iron€145.56
BROWNING 1004001 V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron | AZ9LWF 1B68SDS 10040017.15"1/2" to 2"7/8"1.41875"Type D3QDCast Iron€125.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1003839 1B34SH V-Belt Sheave, Multiple, Bushed Bore, 1 Groove, Cast Iron
€71.95 /unit