Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BROWN & SHARPE 01889023 Dial Test Indicator 0.00004 In. | AG7ADZ 49U622

TESA BROWN SHARPE 01889023 Dial Test Indicator 0.00004 In.

Item: AG7ADZ Model: 01889023Cross Ref: 49U622
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€199.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy0"
Calibration CertificateNo
Range0" to 0.03"
Bearing TypeJeweled
Contact Point MaterialSteel
Contact Point ShapeBall
Dial ColorWhite
Dial Size1.5"
Dimension TypeInch
Graduations0.03"
Included CertificationCertificate of Accuracy and Traceability
Includes CaseYes
Maximum Measurement - Inch0.03"
Mounting StyleDovetail
Test Indicator StyleHorizontal

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.18
Ship length (cm)10.16
Ship width (cm)6.35
HS code9017308000

Product Variants

ProductModelRangeRange Per RevolutionDial SizeGraduationsDial ColorContact Point Dia.AccuracyIndicator StylePrice
BROWN & SHARPE 74.111366 Test Indicator 1.6mm 37.5mm White | AC7MCL 38N922 74.1113660 mm to 1.6 mm0.8 mm37.5 mm0.01 mmWhite2 mm-Horizontal€375.77
BROWN & SHARPE 599-7022-3 Dial Test Indicator .008 Inch 1.5 Inch White | AC7MCM 38N937 599-7022-30" to 0.008"0.008"1 1/2"-White2/25"-Vertical€538.50
BROWN & SHARPE 599-7023-6 Dial Test Indicator .0001 Inch 1.5 In | AC7MCN 38N938 599-7023-60" to 0.0001"0.0"1 1/2"0.0001"White--Vertical€410.74
BROWN & SHARPE 599-7031-14 Dial Test Indicator .01mm 38mm Yellow | AC7MCP 38N944 599-7031-140 mm to 0.8 mm0.01 mm38 mm0.01 mmYellow--Vertical€346.14
BROWN & SHARPE 599-7031-3 Dial Test Indicator .0005 Inch 1.5 In | AC7MCQ 38N945 599-7031-30" to 0.03"0.001"1 1/2"0.0005"White2/25"-Vertical€330.47
BROWN & SHARPE 599-7031-6 Dial Test Indicator .0005 Inch 1.5 In | AC7MCR 38N946 599-7031-60" to 0.03"0.001"1 1/2"0.0005"White--Vertical€340.77
BROWN & SHARPE 599-7032-13 Dial Test Indicator .002mm 28mm Yellow | AC7MCT 38N947 599-7032-130 mm to 0.2 mm0.002 mm28 mm0.002 mmYellow2/25"-Vertical€362.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TESA BROWN SHARPE 01889023 Dial Test Indicator 0.00004 In.
€199.99 /unit