OHAUS AX223N/E Precision Balance Scale 220g Graphic LCD | AH7HKC 36TW35

OHAUS AX223N/E Precision Balance Scale 220g Graphic LCD

Item: AH7HKC Model: AX223N/ECross Ref: 36TW35
In Stock

Get it by Tuesday, Jun 10

€2,468.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Bench Scale
Application ModesCheck Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percent Weighing, Totalization, Weighing
Capacity220g
Digital/mechanicalDigital
Display TypeLCD
Graduations0.001g
Housing MaterialABS
Measuring UnitsG
Overall Height13.391"
Overall Length9.016"
Overall Width13.938"
Platform MaterialStainless Steel
Scale ItemCompact Bench Scale
WashdownNo
Weighing Surface Depth5 1/8"
Weighing Surface Width5 1/8"
Platform Length5 1/8"
Platform Width5 1/8"
Power UnitAC Adapter
Scale Graduations0.001g
Scale Sub-categoryPrecision Balance
StandardsCAN/CSA C22.2 NO. 61010-1, FCC PART 15 (CLASS A), ICES-001 (CLASS A), IEC 61010-1, IEC 61326-1, UL 61010-1

Shipping Info:

Ship weight (kg) 8.1675
Ship height (cm)54.1
Ship length (cm)51.05
Ship width (cm)39.88
Country of OriginCN

Product Details:

    • Washdown : No

Product Variants

ProductModelOverall HeightWeighing Surface DepthWeighing Surface WidthOverall WidthOverall LengthDigital/mechanicalPlatform MaterialGraduationsPrice
OHAUS EX10202 Digital Balance Stainless Steel Platform 10 200g Capacity | AA6BBM 13P620 EX102023.906"7 15/16"7 1/2"9.109"15 1/2"DigitalStainless Steel0.01g€5,997.52
OHAUS 1450-SD Mechanical Balance Stainless Steel Platform 2000g Capacity | AA7GBQ 15X571 1450-SD7"--14"9 2/5"MechanicalStainless Steel0.1g€436.67
OHAUS 311-00 Mechanical Balance Stainless Steel Platform 311g Capacity | AA7GBU 15X574 311-009"3 1/2"3 1/2"12"18"MechanicalStainless Steel0.01g€401.05
OHAUS 310-00 Mechanical Balance Stainless Steel Platform 310g Capacity | AA7GBV 15X575 310-009"--12"18"MechanicalStainless Steel0.01g€469.09
OHAUS 2400-11 Mechanical Balance 16 Kg Capacity | AA7GBX 15X577 2400-1111"11"11"21"12"MechanicalSteel5g€1,893.32
OHAUS 2400-12 Mechanical Balance 36 Lb. Capacity | AA7GBY 15X578 2400-1211"11"11"21"12"MechanicalSteel0.01 lbs.€1,849.06
OHAUS TP2611 Mechanical Balance Stainless Steel Platform 2610g Capacity | AD9ZCH 4VYH8 TP26115"5 3/4"5 3/4"12 1/4"9 1/4"MechanicalStainless Steel0.1g€262.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OHAUS AX223N/E Precision Balance Scale 220g Graphic LCD
€2,468.65 /unit